Shop All Roller Chains
Senqcia Hi-Max
140H Riv Hvy ASME/ANSI StdRllrChn Sngl 10FtBx 1-3/4" Pit, 140Hhmrb, PK10
Mfr # 140HHMRB
Zoro # G0080546
Free Shipping & Returns
$567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Senqcia Hi-Max
- MFR # 140HHMRB
- Zoro # G0080546
- UPC # 821002130751
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Description
SENQCIA Hi-Max Heavy Series riveted roller chain is manufactured in accordance with the ASME/ANSI B29.1 American roller chain standard. The link plates of the heavy series are one size thicker than standard roller chains providing additional strength in heavy duty applications. Packaged chains are pre-lubricated with high quality wax-type grease and come with a necessary connecting link to join the ends. Offset links (used to shorten or lengthen a chain strand by 1 pitch) are also available and sold separately. This chain is packaged in a 10ft box.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEMITE Grease Fitting Relief Top Vent, 7.5-15psi (A47640)
- FESTO Branching Module FRM-3/8-D-MIDI (FRM-3/8-D-MIDI)
- ZORO SELECT Hose Clamp, Dia 2.000x 0.177, Ylw, PK25 (HC-32ST ZD)
- TRITAN Pillow Block Bearing, Ball, 7/8 in Bore (UCP205-14)
- SENQCIA HI-MAX 40 Riv ASME/ANSI Std RllrChn SnglStrnd 10Ft Bx 1/2" Ptch, 40Hmrb, PK10 (40HMRB)
- SENQCIA HI-MAX Bl466 Cl Cp Type ASME/ANSI Leaf Chain, 6 X 6 Lacing, 1/2" Pitch, PK5 (BL466HMCL)
- SENQCIA HI-MAX Bl834 Cl Cotter Pin Type ASME/ANSI Leaf Chn, 3 X 4 Lacing, 1" Ptch, PK5 (BL834HMCL)
- SENQCIA HI-MAX Bl644 Riveted ASME/ANSI Leaf Chn 4 X 4 Lacing 50Ft Reel 3/4" Ptch, PK50 (BL644HMR50)
- SENQCIA HI-MAX Bl566 Riv ASME/ANSI Leaf Chn 6 X 6 Lacing 100Ft Reel 5/8" Pit, PK100 (BL566HMR100)
- SENQCIA HI-MAX Bl866 Riveted ASME/ANSI Leaf Chn, 6 X 6 Lacing, 30Ft Reel, 1" Pit, PK30 (BL866HMR30)
- DAYTON Roller Chain, Riveted, 60 ANSI, 10 ft. (2YDW8)
- Senqcia Hi-Max Chains & Chain Sprockets