Shop All Roller Chains
Senqcia Hi-Max
140 Ol Cp Type ASME/ANSI Std RllrChn, Sngl Strand, 1-3/4" Pitch, PK2
Mfr # 140HMOL
Zoro # G0088404
$38.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Senqcia Hi-Max
- MFR # 140HMOL
- Zoro # G0088404
- UPC # 821002006407
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Description
SENQCIA Hi-Max offset Links are manufactured in accordance with the ASME/ANSI B29.1 American roller chain standard. Offset links are supplied with “flatted” connecting pins and a split cotter for ease of assembly in the field. These special purpose links allow the user to make an endless strand of roller chain from an odd number of pitches. They are also used to reduce the length of a strand by one pitch when normal chain elongation has created excess catenary sag on a roller chain drive. Care should be taken when utilizing this part as the offset link has significantly less load carrying capacity than the base chain itself. Each offset link is individually packaged in a sealed plastic bag.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUALVEE Concentric Bushing, 0.5625" Bore, 1.178" L (4XLPWBC)
- BELL & GOSSETT M76040 240V 10 Mfd Round (M76040)
- FESTO Pressure Switch PEV-1/4-B (PEV-1/4-B)
- KINGFISHER Grease Fitting, Zinc Plated, PK10 (3ANZ8)
- SENQCIA HI-MAX 35 Cl Sc Type ASME/ANSI Std RllrChn, Sngl Strand, 3/8" Pitch, PK5 (35HMCL)
- SENQCIA HI-MAX 140 Cl Cp Type ASME/ANSI Std RllrChn, Sngl Strand, 1-3/4" Pitch, PK2 (140HMCL)
- SENQCIA HI-MAX A2050 Cl Sc Type ASME/ANSI Double Pit RllrChn Drive 1-1/4" Pit, PK5 (A2050HMCLSC)
- SENQCIA HI-MAX 50 Riv ASME/ANSI Std RllrChn SnglStrnd 10Ft Bx 5/8" Ptch, 50Hmrb, PK10 (50HMRB)
- SENQCIA HI-MAX Bl846 Riveted ASME/ANSI Leaf Chn, 4 X 6 Lacing, 30Ft Reel, 1" Pit, PK30 (BL846HMR30)
- SENQCIA HI-MAX A2040 Riv ASME/ANSI Double Pitch RllrChn 10Ft Bx Drive 1" Pitch, PK10 (A2040HMRB)
- SENQCIA INSPIRE SERIES C2062H Riv ASME/ANSI Double Pitch RllrChn 10Ft Bx 1-1/2" Pitch, PK10 (C2062RB)
- Senqcia Hi-Max Chains & Chain Sprockets