Shop All Roller Chains
Senqcia Hi-Max
12B-2 Riv Iso Bs RllrChn, DblStrnd, 10Ft Bx, 3/4" Pit, 12B-2Hmrb, PK10
Mfr # 12B-2HMRB
Zoro # G0106376
product price: $161.99
/pk 10, $16.20/ea
Free Shipping & Returns
$161.99
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
- Brand Senqcia Hi-Max
- MFR # 12B-2HMRB
- Zoro # G0106376
- UPC # 821002005615
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Description
SENQCIA Hi-Max British Standard riveted roller chain is manufactured in accordance with the ISO 606B International roller chain standard. Packaged chains are pre-lubricated with high quality wax-type grease and come with a necessary connecting link to join the ends. Offset links (used to shorten or lengthen a chain strand by 1 pitch) are also available and sold separately. This chain is packaged in a 10ft box.
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
- SMC Speed Control Valve, 3/8 In Tube, 1/4 In (AS3211FG-N02-11S)
- THOMSON Shaft, Carbon Steel, 1.250 In D, 24 In (1-1/4 SOFT CTL X 24)
- TRITAN Radial Ball Bearing, PS, 30mm, 61806-2RS (61806 2RS PRX)
- D&D 22" Outside Length, 3/8" Top Width, 1 Ribs (3VX220)
- SENQCIA HI-MAX Bl644 Cl Cp Type ASME/ANSI Leaf Chain, 4 X 4 Lacing, 3/4" Pitch, PK5 (BL644HMCL)
- SENQCIA HI-MAX 50SsRiv 304 Ss ASME/ANSI RllrChn SglStrd 10FtBx 5/8" Pit, 50Sshmrb, PK10 (50SSHMRB)
- SENQCIA HI-MAX C2050Ss 304 SsClCp Type ASMEANSI DbPitRlrChn 1-1/4"Pit, C2050Sshmcl, PK5 (C2050SSHMCL)
- SENQCIA HI-MAX Bl423 Riv ASME/ANSI Leaf Chn 2 X 3 Lacing 100Ft Reel 1/2" Pit, PK100 (BL423HMR100)
- SENQCIA HI-MAX Bl823 Riveted ASME/ANSI Leaf Chn, 2 X 3 Lacing, 50Ft Reel, 1" Pit, PK50 (BL823HMR50)
- SENQCIA HI-MAX C2080H Riv ASME/ANSI Double Pit RllrChn 10Ft Bx Std Roller 2" Pit, PK10 (C2080HMRB)
- TSUBAKI Leaf Chain, Riveted, BL8 ANSI, 10 ft. (BL823RB)
- Senqcia Hi-Max Roller Chains