Shop All Roller Chains
Senqcia Hi-Max
120H Hvy Ol Cp Type ASME/ANSI Std RllrChn Sngl 1-1/2" Pit, 120Hhmol, PK4
Mfr # 120HHMOL
Zoro # G0107520
$65.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Senqcia Hi-Max
- MFR # 120HHMOL
- Zoro # G0107520
- UPC # 821002130706
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Description
SENQCIA Hi-Max Heavy Series offset Links are manufactured in accordance with the ASME/ANSI B29.1 American roller chain standard. The link plates of the heavy series are one size thicker than standard roller chains providing additional strength in heavy duty applications. Offset links are supplied with “flatted” connecting pins and a split cotter for ease of assembly in the field. These special purpose links allow the user to make an endless strand of roller chain from an odd number of pitches. They are also used to reduce the length of a strand by one pitch when normal chain elongation has created excess catenary sag on a roller chain drive. Care however should be taken as the offset link has significantly less load carrying capacity than the base chain itself. Each offset link is individually packaged in a sealed plastic bag.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Adpt, MaleMetric-MJIC, 7/16-20, El, 1.09In (9069-0414)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.125 Rod (211307)
- BUNTING BEARINGS Flanged Bearing, I.D. 1, L 1, PK3 (EF162016)
- MAG 1 Air Compressor Oil, Amber, 16 oz. (MAG69885)
- SENQCIA HI-MAX C2052Ss Riv 304 Ss ASME/ANSI Dbl Pit RllrChn 10Ft Bx L 1-1/4" Pit, PK10 (C2052SSHMRB)
- SENQCIA HI-MAX Bl844 Cl Cotter Pin Type ASME/ANSI Leaf Chn, 4 X 4 Lacing, 1" Ptch, PK5 (BL844HMCL)
- SENQCIA HI-MAX Bl834 Riveted ASME/ANSI Leaf Chn, 3 X 4 Lacing, 50Ft Reel, 1" Pit, PK50 (BL834HMR50)
- SENQCIA HI-MAX 50Riv ASME/ANSI StdRllrChn SglStrnd 100Ft Reel 5/8" Pit, 50Hmr100, PK100 (50HMR100)
- SENQCIA HI-MAX 60 Riv ASME/ANSI Std RllrChn SnglStrnd 10Ft Bx 3/4" Ptch, 60Hmrb, PK10 (60HMRB)
- SENQCIA HI-MAX 140H Hvy Ol Cp Type ASME/ANSI Std RllrChn Sngl 1-3/4" Pit, 140Hhmol, PK2 (140HHMOL)
- TRITAN Roller Chain, Single Strand, Rivet, 100 ft (50-1R X 100FT)
- Senqcia Hi-Max Chains & Chain Sprockets