Shop All Roller Chains
Senqcia Hi-Max
120H Hvy Cl Cp Type ASME/ANSI Std RllrChn Sngl 1-1/2" Pit, 120Hhmcl, PK4
Mfr # 120HHMCL
Zoro # G0102246
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Senqcia Hi-Max
- MFR # 120HHMCL
- Zoro # G0102246
- UPC # 821002063325
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Description
SENQCIA Hi-Max Heavy Series cotter type connecting links are manufactured in accordance with the ASME/ANSI B29.1 American roller chain standard. The link plates of the heavy series are one size thicker than standard roller chains providing additional strength in heavy duty applications. Split cotters are supplied with slip fit closing plates for ease of assembly in the field. Connecting links are used to connect the ends of the roller chain strand into an endless loop. Each connecting link is individually packaged in a sealed plastic bag.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Direct Drive Blower Motor, 1/3 HP, 115V (D727)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 7.75 in OD (BK80)
- DAYTON Motor Start Capacitor, 72-88 MFD, Round (6FLL6)
- PRIMEFIT T/Automotive Coupler Steel 3/8-in. x 1/4-in. Male NPT, 10PK (TC3814MS-B10-P)
- SENQCIA HI-MAX 120H Riv Hvy ASME/ANSI StdRllrChn Sngl 10FtBx 1-1/2" Pit, 120Hhmrb, PK10 (120HHMRB)
- SENQCIA HI-MAX 50SsRiv 304 Ss ASME/ANSI RllrChn SglStrd 10FtBx 5/8" Pit, 50Sshmrb, PK10 (50SSHMRB)
- SENQCIA HI-MAX 35-2 Ol Cp Type ASME/ANSI Std RllrChn, Double Strand, 3/8" Pitch, PK5 (35-2HMOL)
- SENQCIA HI-MAX C2080H Cl Cp Type ASME/ANSI Double Pitch Roller Chain, 2" Pitch, PK5 (C2080HMCL)
- SENQCIA HI-MAX Bl834 Riveted ASME/ANSI Leaf Chn, 3 X 4 Lacing, 50Ft Reel, 1" Pit, PK50 (BL834HMR50)
- SENQCIA HI-MAX 60-2 Riv ASME/ANSI Std RllrChn DblStrnd 10Ft Bx 3/4" Pit, 60-2Hmrb, PK10 (60-2HMRB)
- SENQCIA HI-MAX 60Riv ASME/ANSI StdRllrChn SglStrnd 100Ft Reel 3/4" Pit, 60Hmr100, PK100 (60HMR100)
- Senqcia Hi-Max Chains & Chain Sprockets