Shop All Roller Chains
Senqcia Hi-Max
100H Riv Hvy ASME/ANSI StdRllrChn Sngl 10FtBx 1-1/4" Pit, 100Hhmrb, PK10
Mfr # 100HHMRB
Zoro # G0087598
product price: $267.99
/pk 10, $26.80/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senqcia Hi-Max
- MFR # 100HHMRB
- Zoro # G0087598
- UPC # 821002002546
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Description
SENQCIA Hi-Max Heavy Series riveted roller chain is manufactured in accordance with the ASME/ANSI B29.1 American roller chain standard. The link plates of the heavy series are one size thicker than standard roller chains providing additional strength in heavy duty applications. Packaged chains are pre-lubricated with high quality wax-type grease and come with a necessary connecting link to join the ends. Offset links (used to shorten or lengthen a chain strand by 1 pitch) are also available and sold separately. This chain is packaged in a 10ft box.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Variable Freq Drive, 2HP, 120/208-240V (13E635)
- TRITAN Spherical Plain, 50mm Bore, 75mmOD, Sealed (GE 50ES 2RS)
- CONTINENTAL CONTITECH 4L390 Cogged V-Belt, 39" Outside Length, 1/2" Top Width, 1 Ribs (4L390)
- THOMSON Shaft, Carbon Steel, 30 mm, 200 mm (30MM SOFT CTL X 200MM)
- SENQCIA HI-MAX 06B Ol Cotter Pin Type Bs RllrChn, Sngl Strand, 3/8" Pitch, 06Bhmol, PK5 (06BHMOL)
- SENQCIA HI-MAX 12B-2 Ol Cotter Pin Type Bs RllrChn, DblStrnd, 3/4" Ptch, 12B-2Hmol, PK5 (12B-2HMOL)
- SENQCIA HI-MAX 140 Cl Cp Type ASME/ANSI Std RllrChn, Sngl Strand, 1-3/4" Pitch, PK2 (140HMCL)
- SENQCIA HI-MAX 08B-2 Ol Cotter Pin Type Bs RllrChn, DblStrnd, 1/2" Ptch, 08B-2Hmol, PK5 (08B-2HMOL)
- SENQCIA HI-MAX 50 Riv ASME/ANSI Std RllrChn SnglStrnd 10Ft Bx 5/8" Ptch, 50Hmrb, PK10 (50HMRB)
- SENQCIA HI-MAX 120 Cot ASME/ANSI StdRllrChn SnglStrnd 10FtBx 1-1/2" Pit, 120Hmcb, PK10 (120HMCB)
- SENQCIA INSPIRE SERIES 60SsRiv 304 Ss ASME/ANSI RllrChn SnglStrnd 10FtBx 3/4" Pit, 60Ssrb, PK10 (60SSRB)
- Senqcia Hi-Max Chains & Chain Sprockets