Shop All Roller Chains
Senqcia Hi-Max
100H Hvy Ol Cp Type ASME/ANSI Std RllrChn Sngl 1-1/4" Pit, 100Hhmol, PK5
Mfr # 100HHMOL
Zoro # G0088200
product price: $55.29
/pk 5, $11.06/ea
$55.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senqcia Hi-Max
- MFR # 100HHMOL
- Zoro # G0088200
- UPC # 821002002522
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Description
SENQCIA Hi-Max Heavy Series offset Links are manufactured in accordance with the ASME/ANSI B29.1 American roller chain standard. The link plates of the heavy series are one size thicker than standard roller chains providing additional strength in heavy duty applications. Offset links are supplied with “flatted” connecting pins and a split cotter for ease of assembly in the field. These special purpose links allow the user to make an endless strand of roller chain from an odd number of pitches. They are also used to reduce the length of a strand by one pitch when normal chain elongation has created excess catenary sag on a roller chain drive. Care however should be taken as the offset link has significantly less load carrying capacity than the base chain itself. Each offset link is individually packaged in a sealed plastic bag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRC Bearing, 30mm, 28,600 N, Steel, Double Seal (5206SBZZ)
- TRITAN Take Up Unit, Wide Slot, Wide Inner Ring Insert, Set Screw, 2.1875-in. Bore, 171mm Overall L (UCST211-35)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 41 Chain Size, 10 # of Teeth (41BS10H X 5/8)
- UNIVERSAL HYDRAULIC ADPT1/2""x1/2"" (39006139)
- SENQCIA HI-MAX 40-2 Cl Sc Type ASME/ANSI Std RllrChn, Double Strand, 1/2" Pitch, PK5 (40-2HMCL)
- SENQCIA HI-MAX 60Riv ASME/ANSI StdRllrChn SglStrnd 100Ft Reel 3/4" Pit, 60Hmr100, PK100 (60HMR100)
- SENQCIA HI-MAX C2080H Cl Sc Type ASME/ANSI Double Pitch Roller Chain, 2" Pitch, PK5 (C2080HMCLSC)
- SENQCIA HI-MAX 60 Riv ASME/ANSI Std RllrChn SnglStrnd 10Ft Bx 3/4" Ptch, 60Hmrb, PK10 (60HMRB)
- SENQCIA HI-MAX 06B Ol Cotter Pin Type Bs RllrChn, Sngl Strand, 3/8" Pitch, 06Bhmol, PK5 (06BHMOL)
- SENQCIA HI-MAX Bl823 Riveted ASME/ANSI Leaf Chn, 2 X 3 Lacing, 50Ft Reel, 1" Pit, PK50 (BL823HMR50)
- SENQCIA HI-MAX 50Riv ASME/ANSI StdRllrChn SglStrnd 100Ft Reel 5/8" Pit, 50Hmr100, PK100 (50HMR100)
- Senqcia Hi-Max Roller Chains