Shop All Roller Chains
Senqcia Hi-Max
100H Hvy Cl Cp Type ASME/ANSI Std RllrChn Sngl 1-1/4" Pit, 100Hhmcl, PK5
Mfr # 100HHMCL
Zoro # G0087729
$35.99
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
- Brand Senqcia Hi-Max
- MFR # 100HHMCL
- Zoro # G0087729
- UPC # 821002002515
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Description
SENQCIA Hi-Max Heavy Series cotter type connecting links are manufactured in accordance with the ASME/ANSI B29.1 American roller chain standard. The link plates of the heavy series are one size thicker than standard roller chains providing additional strength in heavy duty applications. Split cotters are supplied with slip fit closing plates for ease of assembly in the field. Connecting links are used to connect the ends of the roller chain strand into an endless loop. Each connecting link is individually packaged in a sealed plastic bag.
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
- DAYTON Electric Vibrator, 0.90/0.45 A, 230/460VAC, 3 Phase (1DYL6)
- DURA-PREMIUM TORQUE URETHANE STEEL Timing Belt, LUS, 1 x 285in PL, T76 (285L100US)
- POWERDRIVE QD Bushing, Series SF, 2-3/8" Bore (SF-2-3/8)
- ZORO SELECT Hose Clamp, 3/4 to 1-5/8In, SAE 19, SS, PK10 (360030019070)
- SENQCIA HI-MAX 120H Riv Hvy ASME/ANSI StdRllrChn Sngl 10FtBx 1-1/2" Pit, 120Hhmrb, PK10 (120HHMRB)
- SENQCIA HI-MAX Bl466 Riv ASME/ANSI Leaf Chn 6 X 6 Lacing 100Ft Reel 1/2" Pit, PK100 (BL466HMR100)
- SENQCIA HI-MAX Bl823 Cl Cotter Pin Type ASME/ANSI Leaf Chn, 2 X 3 Lacing, 1" Ptch, PK5 (BL823HMCL)
- SENQCIA HI-MAX Bl834 Cl Cotter Pin Type ASME/ANSI Leaf Chn, 3 X 4 Lacing, 1" Ptch, PK5 (BL834HMCL)
- SENQCIA HI-MAX C2082H Riv ASME/ANSI Dbl Pit RllrChn 10Ft Bx Large Roller 2" Pit, PK10 (C2082HMRB)
- SENQCIA HI-MAX 80HRiv Hvy ASME/ANSI StdRllrChn SglStrd 50Ft Reel 1" Pit, 80Hhmr50, PK50 (80HHMR50)
- SENQCIA INSPIRE SERIES 80-2 Riv ASME/ANSI Std RllrChn Double Strand 50Ft Reel 1" Pitch, PK50 (80-2R50)
- Senqcia Hi-Max Roller Chains