Shop All Roller Chains
Senqcia Hi-Max
100H Cot Hvy ASME/ANSI StdRllrChn Sngl 10FtBx 1-1/4" Pit, 100Hhmcb, PK10
Mfr # 100HHMCB
Zoro # G0089506
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Senqcia Hi-Max
- MFR # 100HHMCB
- Zoro # G0089506
- UPC # 821002002492
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Description
SENQCIA Hi-Max Heavy Series cottered roller chain is manufactured in accordance with the ASME/ANSI B29.1 American roller chain standard. The link plates of the heavy series are one size thicker than standard roller chains providing additional strength in heavy duty applications. Packaged chains are pre-lubricated with high quality wax-type grease and come with a necessary connecting link to join the ends. Offset links (used to shorten or lengthen a chain strand by 1 pitch) are also available and sold separately. This chain is packaged in a 10ft box.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Pump Mtr, Split Ph, 3/4hp, 1725,115/230, 48Y (5KH37PNA479X)
- DAYTON AX20 Cogged V-Belt, 22" Outside Length, 1/2" Top Width, 1 Ribs (3VU39)
- DURA-PREMIUM TORQUE Timing Belt, XL, 037 x 222in PL, T111 (222XL037)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (SCJ 1 1/2)
- SENQCIA HI-MAX Bl823 Riveted ASME/ANSI Leaf Chn, 2 X 3 Lacing, 50Ft Reel, 1" Pit, PK50 (BL823HMR50)
- SENQCIA HI-MAX C2052Ss Riv 304 Ss ASME/ANSI Dbl Pit RllrChn 10Ft Bx L 1-1/4" Pit, PK10 (C2052SSHMRB)
- SENQCIA HI-MAX 180 Riv ASME/ANSI StdRllrChn SnglStrnd 10FtBx 2-1/4" Pit, 180Hmrb, PK10 (180HMRB)
- SENQCIA HI-MAX 240 Cot ASME/ANSI Std RllrChn SnglStrnd 10Ft Bx 3" Ptch, 240Hmcb, PK10 (240HMCB)
- SENQCIA HI-MAX 12B-2 Cl Sc Type Bs RllrChn, Double Strand, 3/4" Pitch, 12B-2Hmcl, PK5 (12B-2HMCL)
- SENQCIA HI-MAX 06B Ol Cotter Pin Type Bs RllrChn, Sngl Strand, 3/8" Pitch, 06Bhmol, PK5 (06BHMOL)
- SENQCIA INSPIRE SERIES 16B Cl Sc Type Bs Roller Chain, Single Strand, 1" Pitch, 16Bcl, PK5 (16BCL)
- Senqcia Hi-Max Roller Chains