Shop All Roller Chains
Senqcia Hi-Max
100-2Riv ASME/ANSI StdRllrChn DbStrnd 10FtBx 1-1/4" Pit, 100-2Hmrb, PK10
Mfr # 100-2HMRB
Zoro # G0082296
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Senqcia Hi-Max
- MFR # 100-2HMRB
- Zoro # G0082296
- UPC # 821002001327
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Description
SENQCIA Hi-Max riveted roller chain is manufactured in accordance with the ASME/ANSI B29.1 American roller chain standard. Packaged chains are pre-lubricated with high quality wax-type grease and come with a necessary connecting link to join the ends. Offset links (used to shorten or lengthen a chain strand by 1 pitch) are also available and sold separately. This chain is packaged on a 10ft box.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Radial Ball Bearing, #204K (204K)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Male Jic X 3/8" Female Jic Swivel, 90 deg Elbow (6500-06-06-FG)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (FF495-3-1/2)
- TRICO Desiccant Breather, ABS Plastic (WG-040207-S)
- SENQCIA HI-MAX 35-2 Cl Sc Type ASME/ANSI Std RllrChn, Double Strand, 3/8" Pitch, PK5 (35-2HMCL)
- SENQCIA HI-MAX 60H Riv Hvy ASME/ANSI Std RllrChn Sngl 10Ft Bx 3/4" Pit, 60Hhmrb, PK10 (60HHMRB)
- SENQCIA HI-MAX C2052Ss Riv 304 Ss ASME/ANSI Dbl Pit RllrChn 10Ft Bx L 1-1/4" Pit, PK10 (C2052SSHMRB)
- SENQCIA HI-MAX Bl834 Cl Cotter Pin Type ASME/ANSI Leaf Chn, 3 X 4 Lacing, 1" Ptch, PK5 (BL834HMCL)
- SENQCIA HI-MAX Bl644 Riveted ASME/ANSI Leaf Chn 4 X 4 Lacing 50Ft Reel 3/4" Ptch, PK50 (BL644HMR50)
- SENQCIA HI-MAX 35-2 Ol Cp Type ASME/ANSI Std RllrChn, Double Strand, 3/8" Pitch, PK5 (35-2HMOL)
- DAYTON Roller Chain (MH29PH1502G)
- Senqcia Hi-Max Roller Chains