Shop All Roller Chains
Senqcia Hi-Max
08B-2 Cl Sc Type Bs RllrChn, Double Strand, 1/2" Pitch, 08B-2Hmcl, PK5
Mfr # 08B-2HMCL
Zoro # G0088106
Sold in multiples of 2 for $23.18
$23.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Senqcia Hi-Max
- MFR # 08B-2HMCL
- Zoro # G0088106
- UPC # 821002000467
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Description
SENQCIA Hi-Max spring clip type British Standard connecting links are manufactured in accordance with the ISO 606B international roller chain standard. Spring clips are supplied with slip fit closing plates for ease of assembly in the field. Connecting links are used to connect the ends of the roller chain strand into an endless loop. Each connecting link is individually packaged in a sealed plastic bag.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE QD Bushing, Series JA, 28mm Bore (JA-28MM)
- REELCRAFT Twin Hydraulic Hose Reel, 1/2 in Hose Dia., 50 ft Length, 3,000 psi (TH88000 OMP)
- CONRADER Safety Valve, Soft Seat, 1/4In, 350 PSI, SS (SRV250-V-SS-350)
- POWERFLITE 5L530 53" Outside Length, 21/32" Top Width, 1 Ribs (5L530-2)
- SENQCIA HI-MAX Bl466 Cl Cp Type ASME/ANSI Leaf Chain, 6 X 6 Lacing, 1/2" Pitch, PK5 (BL466HMCL)
- SENQCIA HI-MAX Bl1034 Riv ASME/ANSI Leaf Chn 3 X 4 Lacing 30Ft Reel 1-1/4" Ptch, PK30 (BL1034HMR30)
- SENQCIA HI-MAX Bl823 Riveted ASME/ANSI Leaf Chn, 2 X 3 Lacing, 50Ft Reel, 1" Pit, PK50 (BL823HMR50)
- SENQCIA HI-MAX 60H Riv Hvy ASME/ANSI StdRllrChn Sngl 50Ft Reel 3/4" Pit, 60Hhmr50, PK50 (60HHMR50)
- SENQCIA HI-MAX 40 Riv ASME/ANSI Std RllrChn SnglStrnd 10Ft Bx 1/2" Ptch, 40Hmrb, PK10 (40HMRB)
- SENQCIA HI-MAX C2052Ss Riv 304 Ss ASME/ANSI Dbl Pit RllrChn 10Ft Bx L 1-1/4" Pit, PK10 (C2052SSHMRB)
- SENQCIA HI-MAX 80H Cot Hvy ASME/ANSI Std RllrChn Sngl Strand 10Ft Bx 1" Pit, PK10 (80HHMCB)
- Senqcia Hi-Max Roller Chains