Shop All Roller Chains
Senqcia Hi-Max
06Bss 304 Ss Ol Cp Type Bs RllrChn, SnglStrnd, 3/8" Ptch, 06Bsshmol, PK5
Mfr # 06BSSHMOL
Zoro # G0093146
product price: $16.29
/pk 5, $3.26/ea
$16.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senqcia Hi-Max
- MFR # 06BSSHMOL
- Zoro # G0093146
- UPC # 821002000412
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Description
SENQCIA Hi-Max British Standard 304 Stainless Steel offset Links are manufactured in accordance with the ISO 606B International roller chain standard. They offer excellent resistance against many forms of chemical attack and operate in temperatures ranging from -250 to +750 degrees F. Offset links are supplied with “flatted” connecting pins and a split cotter for ease of assembly in the field. These special purpose links allow the user to make an endless strand of roller chain from an odd number of pitches. They are also used to reduce the length of a strand by one pitch when normal chain elongation has created excess catenary sag on a roller chain drive. Care however should be taken as the offset link has significantly less load carrying capacity than the base chain itself. Each offset link is individually packaged in a sealed plastic bag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve CPE14-M1BH-5/3G-1/8 (CPE14-M1BH-5/3G-1/8)
- DIXON Wilkerson Standard Regulator, R28, 3/4" (R28-06RG)
- DUFF-NORTON LinearActuator, 12"Stroke L., 115VAC, 1.4A (LS28-1B5TN-12)
- TIMKEN Pillow Block Bearing, Ball, 3/4" Bore (VAS 3/4)
- SENQCIA HI-MAX 12B-2 Cl Sc Type Bs RllrChn, Double Strand, 3/4" Pitch, 12B-2Hmcl, PK5 (12B-2HMCL)
- SENQCIA HI-MAX Bl423 Riv ASME/ANSI Leaf Chn 2 X 3 Lacing 100Ft Reel 1/2" Pit, PK100 (BL423HMR100)
- SENQCIA HI-MAX A2040 Riv ASME/ANSI Double Pit RllrChn 100Ft Reel Drive 1" Pit, PK100 (A2040HMR100)
- SENQCIA HI-MAX 50 Cl Sc Type ASME/ANSI Std RllrChn, Sngl Strand, 5/8" Pitch, PK5 (50HMCL)
- SENQCIA HI-MAX 60F Riv Flat Side Bar ASME/ANSI Std Chn Sgl 100Ft Reel 3/4" Pit, PK100 (60FHMR100)
- SENQCIA HI-MAX Bl1034 Riv ASME/ANSI Leaf Chn 3 X 4 Lacing 30Ft Reel 1-1/4" Ptch, PK30 (BL1034HMR30)
- TRITAN Roller Chain, Single Strand, Rivet, 100 ft (60-1R X 100FT)
- Senqcia Hi-Max Roller Chains