Shop All Roller Chains
Senqcia Hi-Max
06B Ol Cotter Pin Type Bs RllrChn, Sngl Strand, 3/8" Pitch, 06Bhmol, PK5
Mfr # 06BHMOL
Zoro # G0091186
product price: $6.25
/pk 5, $1.25/ea
Sold in multiples of 2 for $12.50
$12.50
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
- Brand Senqcia Hi-Max
- MFR # 06BHMOL
- Zoro # G0091186
- UPC # 821002000290
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Description
SENQCIA Hi-Max British Standard offset Links are manufactured in accordance with the ISO 606B International roller chain standard. Offset links are supplied with “flatted” connecting pins and a split cotter for ease of assembly in the field. These special purpose links allow the user to make an endless strand of roller chain from an odd number of pitches. They are also used to reduce the length of a strand by one pitch when normal chain elongation has created excess catenary sag on a roller chain drive. Care however should be taken as the offset link has significantly less load carrying capacity than the base chain itself. Each offset link is individually packaged in a sealed plastic bag.
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
- ZORO SELECT Straight 1/4 in Hose I.D, 3/8"-18 Thread (707002-0406)
- SMC Nylon Tubing, OD 10mm, ID 7.5mm, 20m, White (T1075W-20)
- BAILEY HYDRAULICS Seal Kit Cylinders 2.5 Bore, 1.25 Rod Dia, 3000 PSI, 204012 (204012)
- DYNABRADE Inlet Bushing Assembly, 3/8 In. NPT (25213)
- SENQCIA HI-MAX 60F Riv Flat Side Bar ASME/ANSI Std Chn Sgl 100Ft Reel 3/4" Pit, PK100 (60FHMR100)
- SENQCIA HI-MAX Bl1034 Riv ASME/ANSI Leaf Chn 3 X 4 Lacing 30Ft Reel 1-1/4" Ptch, PK30 (BL1034HMR30)
- SENQCIA HI-MAX C2080H Riv ASME/ANSI Double Pit RllrChn 10Ft Bx Std Roller 2" Pit, PK10 (C2080HMRB)
- SENQCIA HI-MAX C2052Ss Riv 304 Ss ASME/ANSI Dbl Pit RllrChn 10Ft Bx L 1-1/4" Pit, PK10 (C2052SSHMRB)
- SENQCIA HI-MAX Bl644 Cl Cp Type ASME/ANSI Leaf Chain, 4 X 4 Lacing, 3/4" Pitch, PK5 (BL644HMCL)
- SENQCIA HI-MAX C2080H Cl Cp Type ASME/ANSI Double Pitch Roller Chain, 2" Pitch, PK5 (C2080HMCL)
- SENQCIA HI-MAX 140H Hvy Ol Cp Type ASME/ANSI Std RllrChn Sngl 1-3/4" Pit, 140Hhmol, PK2 (140HHMOL)
- Senqcia Hi-Max Roller Chains