Shop All Hedge Trimmers
Senix
Gas Hedge Trimmer, 9.45 in L 26.5 cc 4-Cycle Gas
Mfr # HT4QL-L
Zoro # G908231596
original price:
$198.99
5% off
Free Shipping & Returns
$189.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 9.45 in
- Engine 4-Cycle
- Engine Displacement 26.5 cc
- Cutting Width 42.52 in
- Includes Blade cover, spark plug wrench, 2 oz bottle of engine oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Senix
- MFR # HT4QL-L
- Zoro # G908231596
- UPC # 843212110408
- Country of Origin China
- Category Hedge Trimmers
Dimensions
Bar Length | 9.45 in |
Cutting Width | 42.52 in |
Details
Engine | 4-Cycle |
Engine Displacement | 26.5 cc |
Includes | Blade cover, spark plug wrench, 2 oz bottle of engine oil |
Fuel Type | Gas |
Item | Gas Hedge Trimmer |
Fuel Tank Capacity | 1 1/8 in |
Description
The SENIX HT4QL-L hedge trimmer features a 4-cycle engine that does not require mixing gas and oil but remains lightweight and powerful for trimming, shaping and sculpting trees, shrubs and hedges. Four-cycle engine has lower emission and is more environmentally friendly than 2-cycle. The 22-inch precision laser cut dual action blades cut branches up to 1 1/8-inch with a rotating rear handle that allows for comfortable cutting at all angles.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOL & INSTRUMENTS Garden Weasel (90206)
- LEES TACKLE 0 Degree Ss Flush Mount Swivel Base Rod Holder 2"X6.5" (RH5167V)
- HUNTER VALVE ANTI-SIPHN 1"" (PGV101ASV)
- TOMAHAWK POWER Carburetor for TVSA-T Concrete Power Screed (TVSAT-CARB)
- SENIX Cordless Hedge Trimmer, 22 in L 58V Battery (HTX5-M-0)
- SENIX Cordless Pole Hedge Trimmer, 18 in L 20V Battery (HTPX2-M-0)
- SENIX Cordless Hedge Trimmer, 18 in L 20V Battery (HTX2-M-0)
- SENIX Corded Hedge Trimmer, 4.50 in L 120V 3.8 Amp Electric (HTE3.8-L)
- MAKITA Single Sided Hedge Trimmer Kit, 24 in (GHU04M1)
- MAKITA Lxt(R) Lithium-Ion Brushless Cordless 30, 30" L Lithium-Ion (XHU08Z)
- WORX Spool with DoubleHelix Trimmer Line, Dual-Line, fits WG100 series Corded & WG183 Cordless Trimmers (WA0007)
- Senix Trimmers