Shop All Leaf Blowers
Senix
Gas Backpack Blower, 600 CFM, 200 MPH
Mfr # BLB4QL-M
Zoro # G808231597
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Engine Displacement 49 cc
- Max. Air Flow 600 CFM
- Max. Air Speed 200 MPH
- Fuel Type Gas
- Width 16.90 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senix
- MFR # BLB4QL-M
- Zoro # G808231597
- UPC # 843212113638
- Country of Origin China
- Category Leaf Blowers
Dimensions
Width | 16.90 in |
Length | 20 in |
Height | 13.75 in |
Details
Item | Gas Backpack Blower |
Engine Displacement | 49 cc |
Max. Air Flow | 600 CFM |
Max. Air Speed | 200 MPH |
Fuel Type | Gas |
Includes | 5.7 oz bottle of engine oil |
Engine | 4-Cycle |
Description
The SENIX BLB4QL-M 49 cc 4QL backpack leaf blower features a 4-cycle engine that does not require mixing gas and oil, is lightweight, and provides the power to clear heavier debris. Four-cycle engine has lower emission and is more environmentally friendly than 2-cycle. The powerful 49 cc, 4-cycle engine delivers 600 CFM/ 200 MPH and 18N* blowing force to easily clear wet, heavy leaves, grass and other debris. Variable-speed throttle allows you to tackle a variety of jobs, and cruise control maintains your desired speed for extended use. Backpack gas leaf blower is ideal for year-round cleanup for homeowners and small businesses with 1/2 to 1 acre yards.*Note: Newton is the force needed to accelerate 1 kg of mass at the rate of 1 m/sec. Tested in accordance with ANSI B 175.2 standard.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPALDING Volleyball Net, 36 In (434185)
- DIAL MFG Cooler Leg Kit Sq Corner (7808)
- OREGON Chainsaw Chain Round Files, 3/16", 4x3-Pack (70503T)
- TOMAHAWK POWER 4 Gallon Liquid Tank for TGS30 Spreader for Liquid Pesticide Fertilizer (TGS30-LTANK)
- SENIX 20 Volt Max Cordless Leaf Blower, 4 Ah Battery and 2A Charger Included (BLAX2-M)
- SENIX Cordless Blower, 350 CFM, 80 MPH, 20V (BLAX2-M-0)
- SENIX Gas Blower, 410 CFM, 125 MPH (BL4QL-L)
- SENIX Corded Blower Vac, 420 CFM, 179 MPH, 120V (BLVE12-M)
- SENIX 58 Volt Max Cordless Brushless Leaf Blower, Battery and Charger Included (BLAX5-M)
- SENIX Cordless Blower, 520 CFM, 129 MPH, 58V (BLAX5-M-0)
- MAKITA Blower, 473 cfm, 120 mph, 18 V, 11.2 lb (XBU04PT)
- Senix Leaf Blowers