Shop All Leaf Blowers
Senix
Cordless Jobsite Blower, 180 MPH, 20V
Mfr # BLX2-M-0
Zoro # G708231581
product price: $88.15
/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20V
- Max. Air Speed 180 MPH
- Fuel Type Battery
- Length 6.10 in
- Height 8.90 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senix
- MFR # BLX2-M-0
- Zoro # G708231581
- UPC # 843212113119
- Country of Origin China
- Category Leaf Blowers
Dimensions
Length | 6.10 in |
Height | 8.90 in |
Width | 19.76 in |
Details
Item | Cordless Jobsite Blower |
Voltage | 20V |
Max. Air Speed | 180 MPH |
Fuel Type | Battery |
Description
The SENIX BLX2-M-0 20V Max* cordless jobsite blower is a compact tool for quickly clearing your jobsite, garage, patio, and yard debris. The blower features a 3-speed setting with air speed up to 180 MPH and air flow of up to 75 CFM for fast debris removal and quiet operation. The 3 selectable speeds allow the operator to select the optimum force required for the task at hand. It is lightweight and easy to control with one hand. For use with SENIX 20V Max* batteries and CHX2 2 Amp charger. Battery and charger are sold separately. *20 Volt Max* battery, maximum initial battery voltage measured without a workload is 20 volts. The nominal voltage is 18.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESSURE WASHER SUPPLY 16 Water Broom With 4 Nozzles (85.400.061)
- E-Z-GO Front Fender Flare for ST Cowl, Pass Side (71338G02)
- CORE TARPS 30 ft x 0.5 mm H x 20 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-20X30)
- AFTERMARKET Preco LED Amber Beacon Strobe Light (6460A-PRE)
- SENIX Gas Backpack Blower, 600 CFM, 200 MPH (BLB4QL-M)
- SENIX 20 Volt Max Cordless Leaf Blower, 4 Ah Battery and 2A Charger Included (BLAX2-M)
- SENIX Gas Blower Vac, 550 CFM, 127 MPH (BLV4QL-M)
- SENIX Cordless Blower, 520 CFM, 129 MPH, 58V (BLAX5-M-0)
- SENIX 58 Volt Max Cordless Brushless Leaf Blower, Battery and Charger Included (BLAX5-M)
- SENIX Corded Blower Vac, 420 CFM, 179 MPH, 120V (BLVE12-M)
- BLACK & DECKER 3in1 VACPACK(TM) 12 Amp Leaf Blower, Vacuum, and Mulcher (BEBL7000)
- Senix Leaf Blowers & Vacuums