Shop All Hedge Trimmers
Senix
Cordless Hedge Trimmer, 22 in L 58V Battery
Mfr # HTX5-M-0
Zoro # G308231578
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 22 in
- Includes Blade cover
- Fuel Type Battery
- Cutting Width 3/4 in
- Battery Voltage 58V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senix
- MFR # HTX5-M-0
- Zoro # G308231578
- UPC # 843212110262
- Country of Origin China
- Category Hedge Trimmers
Dimensions
Bar Length | 22 in |
Cutting Width | 3/4 in |
Width | 39.2 in |
Details
Includes | Blade cover |
Fuel Type | Battery |
Item | Cordless Hedge Trimmer |
Battery Voltage | 58V |
Description
The SENIX HTX5-M-0 X5 cordless 58V Max* 22-inch hedge trimmer features a high-performance brushless motor that delivers smooth, consistent power for trimming, shaping, and sculpting trees, shrubs, and hedges. The precision laser cut dual-action blades cut branches up to 2/3-inch. The integrated front handle safety switch prevents unwanted start-ups. Blade cover included. For use with SENIX B25X5 58V Max* 2.5 Ah battery and SENIX CHX5 2 Amp charger. Battery and charger are sold separately. *58 Volt Max* battery, maximum initial battery voltage measured without a workload is 58 volts. The nominal voltage is 50.4.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D M-d Products 36in. Bright Gold Heavy Duty Flat Top Saddle Thresholds 09613 (9613)
- CORE TARPS 30 ft x 0.5 mm H x 24 ft W 5 Mil Tarp, Green/Black, Polyethylene (CT-503-24X30)
- STRUCTRON Snow Shovel, 29 in Fiberglass Poly Blade Material, 14 1/4 in Blade Width (49757GRA)
- SR SMITH S.R. Smith 34306A 1.62 in. Double Anchor Assembly - Bronze (34306A)
- SENIX Cordless Hedge Trimmer, 18 in L 20V Battery (HTX2-M-0)
- SENIX Corded Hedge Trimmer, 4.50 in L 120V 3.8 Amp Electric (HTE3.8-L)
- SENIX Cordless Pole Hedge Trimmer, 18 in L 20V Battery (HTPX2-M-0)
- BLACK & DECKER 16 in. Electric Hedge Trimmer (BEHT100)
- MAKITA Battery-Powered Hedge Trimmer, Cordless (XHU10Z)
- GREENWORKS PRO Hedge Trimmer, 26 in L 80 V 2.0Ah Lithium-ion 25cc Electric (GHT80321)
- EARTHWISE Volt 20-Inch Cordless Pole Hedge Trimmer (LPHT12022)
- Senix Trimmers