Shop All Hedge Trimmers
Senix
Cordless Hedge Trimmer, 18 in L 20V Battery
Mfr # HTX2-M-0
Zoro # G608231582
original price:
$99.99
5% off
new price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 18 in
- Battery Voltage 20V
- Cutting Width 3/4 in
- Includes Blade cover
- Fuel Type Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senix
- MFR # HTX2-M-0
- Zoro # G608231582
- UPC # 843212113089
- Country of Origin China
- Category Hedge Trimmers
Dimensions
Bar Length | 18 in |
Cutting Width | 3/4 in |
Width | 36.42 in |
Details
Battery Voltage | 20V |
Includes | Blade cover |
Fuel Type | Battery |
Item | Cordless Hedge Trimmer |
Description
The SENIX HTX2-M-0 20V Max* cordless hedge trimmer features a high-performance brushless motor that delivers smooth, consistent power for trimming, shaping, and sculpting trees, shrubs, and hedges. The dual-action blades cut branches up to 3/4-inch diameter. The integrated front handle safety switch prevents unwanted start-ups. For use with SENIX 20V Max* batteries and CHX2 2 Amp charger. Battery and charger are sold separately. *20 Volt Max* battery, maximum initial battery voltage measured without a workload is 20 volts. The nominal voltage is 18.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Fuel Cap with Gauge 2.75" x9.9" x2.8" (A-B1AC09)
- MTD Spdl Asm-Pulley & (918-04125C)
- GRASS GATOR Blade Heavy Duty 3PK (4690)
- ANCOR Ancor 221418 Fully Insulated Disconnect - Female, 16-14 / Blue, 100 Pack (221418)
- SENIX Cordless Hedge Trimmer, 22 in L 58V Battery (HTX5-M-0)
- SENIX Cordless Pole Hedge Trimmer, 18 in L 20V Battery (HTPX2-M-0)
- SENIX Corded Hedge Trimmer, 4.50 in L 120V 3.8 Amp Electric (HTE3.8-L)
- DEWALT Hedge Trimmer, 22 in L 20 4.0Ah Lithium-Ion Not Gas Powered 20V Electric (DCPH820B)
- ECHO Hedge Trimmer, 56V Battery Powered, Li-Ion (DHC-2300BT)
- BLACK & DECKER Black & Decker 7305642 16 x 0.625 in. 3A Steel Corded Hedge Trimmer ; Assorted (7305642)
- MAKITA Battery-Powered Hedge Trimmer, 25 1/2 in L 18 V 5.0Ah Lithium-ion Electric (XHU04Z)
- Senix Hedge Trimmers