Shop All Leaf Blowers
Senix
Cordless Blower, 520 CFM, 129 MPH, 58V
Mfr # BLAX5-M-0
Zoro # G508231583
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 58V
- Max. Air Flow 520 CFM
- Max. Air Speed 129 MPH
- Fuel Type Battery
- Height 10.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senix
- MFR # BLAX5-M-0
- Zoro # G508231583
- UPC # 843212110057
- Country of Origin China
- Category Leaf Blowers
Dimensions
Height | 10.04 in |
Length | 5.39 in |
Width | 38.98 in |
Details
Item | Cordless Blower |
Voltage | 58V |
Max. Air Flow | 520 CFM |
Max. Air Speed | 129 MPH |
Fuel Type | Battery |
Description
The SENIX BLAX5-M-0 58 Volt Max* cordless blower features a high efficiency brushless motor with an axial fan providing air flow of up to 520 CFM and air speed up to 129 MPH for powerful debris removal and ultra quiet operation. The concentrator nozzle is perfect for focused debris removal when needed. The 3 selectable speeds allow the operator to select the optimum force required for the task at hand. For use with SENIX B25X5 58V Max* 2.5 Ah battery and SENIX CHX5 2 Amp battery charger. Battery and charger are sold separately. *58 Volt Max* battery, maximum initial battery voltage measured without a workload is 58 volts. The nominal voltage is 50.4.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Penn State Repeating Mini-Size Rubber Football (196-93MR-3)
- A.R. NORTH AMERICA RCV, Pump Package Boxed (RCV3G27-PKG)
- CLASSIC ACCESSORIES Class C RV Cover, 23 ft-26 ft, Black/Grey/White (80-377-101601-EX)
- CHAMPION IRRIGATION Champion RC12YC Spark Plug, For: STIHL 4790 400 7000 Engines (711)
- SENIX Cordless Blower, 350 CFM, 80 MPH, 20V (BLAX2-M-0)
- SENIX Gas Blower, 410 CFM, 125 MPH (BL4QL-L)
- SENIX 58 Volt Max Cordless Brushless Leaf Blower, Battery and Charger Included (BLAX5-M)
- SENIX Cordless Jobsite Blower, 180 MPH, 20V (BLX2-M-0)
- SENIX Gas Backpack Blower, 600 CFM, 200 MPH (BLB4QL-M)
- SENIX Gas Blower Vac, 550 CFM, 127 MPH (BLV4QL-M)
- MAKITA Handheld Blower, 113 cfm, 152 mph, 18 V, 3.2 lb (XBU06Z)
- Senix Leaf Blowers