Shop All Hedge Trimmers
Senix
Corded Hedge Trimmer, 4.50 in L 120V 3.8 Amp Electric
Mfr # HTE3.8-L
Zoro # G008049701
original price:
$59.99
8% off
new price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 4.50 in
- Max. Cutting Dia. 3/4 in
- Cutting Width 34.61 in
- Includes Blade cover
- Battery Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senix
- MFR # HTE3.8-L
- Zoro # G008049701
- UPC # 843212112617
- Country of Origin China
- Category Hedge Trimmers
Dimensions
Bar Length | 4.50 in |
Max. Cutting Dia. | 3/4 in |
Cutting Width | 34.61 in |
Details
Item | Corded Hedge Trimmer |
Includes | Blade cover |
Battery Voltage | 120V |
Battery Amperage | 3.8 Amp |
Fuel Type | Electric |
Description
The SENIX HTE38L 38 Amp 21inch corded hedge trimmer has the power to help tackle tough trimming tasks The SENIX corded hedge trimmer can cut branches up to 34inch thick as well as tackling those overgrown hedges throughout your lawn and garden The dualaction steel 21inch long blade is designed to tackle tough jobs The twohanded design provides a comfortable grip, allowing maximum maneuverability and control The SENIX 21inch corded hedge trimmer has a lightweight, compact design for ease of use with less fatigue It also features builtin cord retention to prevent frustrating interruptions during cleanup
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTRON #2 14 ga Forward Turn Step Square Point Shovel, Steel Blade, 48 in L Safety Green Fiberglass Handle (49751GRA)
- FIMCO Nylon Fitting, 1/2 In. x 3/8 In. (5067016)
- DB ELECTRICAL Complete Tractor Leveling Arm for Universal Products (3013-1639)
- DUCK COVERS Ultimate Heavy Duty Barbecue Grill Cover, 44"x18" (UBB441844)
- SENIX Cordless Hedge Trimmer, 22 in L 58V Battery (HTX5-M-0)
- SENIX Cordless Pole Hedge Trimmer, 18 in L 20V Battery (HTPX2-M-0)
- SENIX Cordless Hedge Trimmer, 18 in L 20V Battery (HTX2-M-0)
- SCOTTS 7.5-Volt Lithium-Ion Cordless Grass Shear/Shrub Trimmer (LSS10272PS)
- BLACK & DECKER 16 in. Electric Hedge Trimmer (BEHT100)
- MAKITA Makita Attachments (EN410MP)
- MAKITA Lxt(R) Lithium-Ion Brushless Cordless 30, 30" L Lithium-Ion (XHU08Z)
- Senix Hedge Trimmers