Shop All Leaf Blowers
Senix
Corded Blower Vac, 420 CFM, 179 MPH, 120V
Mfr # BLVE12-M
Zoro # G108231570
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Max. Air Flow 420 CFM
- Max. Air Speed 179 MPH
- Fuel Type Electric
- Battery Amperage 12 Amp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senix
- MFR # BLVE12-M
- Zoro # G108231570
- UPC # 843212110521
- Country of Origin China
- Category Leaf Blowers
Dimensions
Width | 48.82 in |
Height | 25.28 in |
Length | 9.13 in |
Details
Item | Corded Blower Vac |
Voltage | 120V |
Max. Air Flow | 420 CFM |
Max. Air Speed | 179 MPH |
Fuel Type | Electric |
Battery Amperage | 12 Amp |
Includes | 1.24 Bushel collection bag |
Description
The SENIX BLVE12-M corded blower/vac features a 12 amp motor which provides a powerful and efficient blowing and vacuuming performance. This blower produces airflow up to 179 MPH/at 420 CFM for fast and easy cleanup of leaves and debris. It also features built-in cord retention preventing frustrating interruptions during cleanup. This unit is lightweight at only 8.2 lbs. for easy one hand use.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Kansas City Chiefs Round Table (616-31)
- A.R. NORTH AMERICA Flat Surface Cleaner (AR-ROTARY30SS)
- BRIGGS & STRATTON Breather Assembly (808984)
- GARDENISED Rustic Wooden Whiskey Barrel Planter with Durable Medal Handles and Drainage Hole - Small (QI003236.S)
- SENIX Gas Blower Vac, 550 CFM, 127 MPH (BLV4QL-M)
- SENIX Gas Backpack Blower, 600 CFM, 200 MPH (BLB4QL-M)
- SENIX Corded Blower, 690 CFM, 115 MPH, 120V (BLAE12-M)
- SENIX 20 Volt Max Cordless Leaf Blower, 4 Ah Battery and 2A Charger Included (BLAX2-M)
- SENIX Gas Blower, 410 CFM, 125 MPH (BL4QL-L)
- SENIX Cordless Blower, 350 CFM, 80 MPH, 20V (BLAX2-M-0)
- BILLY GOAT Housing Liner, For Use with 5NLG6, 5NLG7 (891134)
- Senix Leaf Blowers & Vacuums