Shop All Leaf Blowers
Senix
Corded Blower, 690 CFM, 115 MPH, 120V
Mfr # BLAE12-M
Zoro # G508231569
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Max. Air Flow 690 CFM
- Max. Air Speed 115 MPH
- Fuel Type Electric
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senix
- MFR # BLAE12-M
- Zoro # G508231569
- UPC # 843212110538
- Country of Origin China
- Category Leaf Blowers
Dimensions
Height | 7 in |
Length | 11 in |
Width | 30.50 in |
Details
Item | Corded Blower |
Voltage | 120V |
Max. Air Flow | 690 CFM |
Max. Air Speed | 115 MPH |
Fuel Type | Electric |
Battery Amperage | 12 Amp |
Description
The SENIX BLAE12-M corded blower features a 12 amp motor which provides a powerful and efficient blowing performance. This blower produces airflow up to 115 MPH/at 690 CFM for fast and easy cleanup of leaves and debris from driveways, sidewalks, decks and garages. It also features built in cord retention preventing frustrating interruptions during cleanup. This unit is lightweight at only 6.8 lbs. for easy one-hand use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Kendra Tire Fits 4.10X3.50-5 Stud 4 Ply Carlisle 5160301 160-344 (160-344)
- CLASSIC ACCESSORIES R-Pod Trailer Cover, up to 16 ft 6"L Grey (80-198-141001-00)
- KOHLER Gas Engine, Horizontal, 22.5 HP (PA-CH680-3043)
- OREGON Air Filter HONDA (30-405)
- SENIX Cordless Blower, 520 CFM, 129 MPH, 58V (BLAX5-M-0)
- SENIX Gas Backpack Blower, 600 CFM, 200 MPH (BLB4QL-M)
- SENIX Gas Blower, 410 CFM, 125 MPH (BL4QL-L)
- SENIX Cordless Blower, 350 CFM, 80 MPH, 20V (BLAX2-M-0)
- SENIX Gas Blower Vac, 550 CFM, 127 MPH (BLV4QL-M)
- SENIX Corded Blower Vac, 420 CFM, 179 MPH, 120V (BLVE12-M)
- WORX Cordless Sweeper/Blower Kit, 20V Li-ion (WG545.4)
- Senix Leaf Blowers