Shop All Shears, Pruners & Loppers
Senix
8-Inch 26.5 cc 4-Cycle Gas Powerd Pole Saw, 15-Feet Max Reach, Extension Pole
Mfr # CSP4QL-L
Zoro # G108230764
original price:
$219.84
4% off
new price: $209.00
/ea
Free Shipping & Returns
$209.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senix
- MFR # CSP4QL-L
- Zoro # G108230764
- UPC # 843212110378
- Country of Origin China
- Category Shears, Pruners & Loppers
Description
The SENIX CSP4QL-L pole saw features a 26.5 cc 4-cycle engine that does not require mixing gas and oil but remains lightweight and powerful for cutting limbs out of reach of a handheld saw. Four-cycle engine has lower emission and is more environmentally friendly than 2-cycle. An extension pole is included to extend the reach up to 15-feet. The Oregon 8-inch bar and chain with auto oiler delivers clean, precision cuts. The shoulder strap provides additional stability and support during operation.
- •Cutting Capacity: 8-Inch low kickback Oregon bar and chain for cutting up to 16-inch material
- •Powerful Engine: The 26.5 cc 4QL® 4-cycle full crank engine provides strong power with low vibration
- •Ease of Use: Patented 4QL® Technology (Quantitative Lubrication) 4-cycle engine requires no mixing of gas and oil, and provides all-directional use, which means no stalling or oil leakage and keeps the motor lubricated in any direction
- •Cutting Capability: Extension pole included to reach branches up to 15-feet
- •Less Maintenance: Automatic oiler keeps the bar and chain in quality condition
- •Maneuverability: 4QL® engine is 20% more compact and lightweight
- •Eco-Friendly: 4QL® technology delivers low emissions and low fuel consumption
- •Includes: Harness, handle mounting hardware, bar and chain cover, spark plug wrench, bar nut wrench, hex wrench, 2 oz bottle of engine oil
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE BRASS Empire Brass CRD-U-APS60W RV Vinyl All Purpose Shower Kit with 60" Hose - White (CRD-U-APS60W)
- BLOEM PLANTER DAYTN TRTLGRN 6"" (DAY0655)
- POT TOES POT TOES TERRA COTTA 6PK (PT-06TCCS)
- ILC Replacement for Power Wheels Fjj63 Ford F150 Raptor Front RIM SET FOR Ford F150 (fjj63) (blk (FJJ63 FORD F150 RAPTOR FRONT RIM SET FOR FORD F15)
- SENIX 58 Volt Max* 10-Inch Cordless Brushless Pole Saw, Tool Only (CSPX5-M-0)
- SENIX 20 Volt Max* 8-Inch Cordless Brushless Pole Saw, Tool Only (CSPX2-M-0)
- CORONA TOOLS Corona RazorTOOTH 5 in. Carbon Steel Curved Pruning Saw (RS16020)
- WETSEL Wetsel 403750 Corona Comfort Trowel Model CT3010 (403750)
- CORONA TOOLS Short Straight Snip, Stainless Steel (AG 4910SS)
- HEY PLAY Hey Play 80-PP-GT Kids Gardening Tool Kit with Long Wood Handles for Boys & Girls; 4 Piece (80-PP-GT)
- JAMESON Jameson Tools Tri-Cut Saw Blade with Gullets, 16in (SB-16TE-GUL)
- Senix Shears, Pruners & Loppers