Shop All Lawn Mowers
This Product is Discontinued
Senix
58V Max* 17-Inch Cordless Brushless Lawn Mower, 2.5Ah Lithium-ion Battery and Charger Included (Discontinued)
Mfr # LPPX5-M
Zoro # G008231588
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fuel Type Battery
- Cutting Width 17 inch
- Type Brushless
- Voltage 58V
- Tire Size 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senix
- MFR # LPPX5-M
- Zoro # G008231588
- UPC # 843212110736
- Country of Origin China
- Category Lawn Mowers
Dimensions
Cutting Width | 17 inch |
Tire Size | 17 in |
Overall Width | 56 in |
Overall Height | 47.75 in |
Overall Length | 18 in |
Details
Item | Cordless Lawn Mower |
Fuel Type | Battery |
Type | Brushless |
Voltage | 58V |
Includes | 58V Max* 2.5Ah lithium-ion battery, 58V Max* lithium-ion battery charger, 13 gal bagger with level indicator, safety key |
Fuel Tank Capacity | 13 gal |
Description
Beautify your lawn with the SENIX 17-inch 58V Max* electric lawn mower. This cordless lawn mower is eco-friendly, runs quietly, and features a brushless motor that delivers smooth, consistent power for even cutting. This mower comes equipped with a 6-position height adjustment lever ranging from 1-inch to 3.25-inch. The 13 gallon hard top grass bag includes a full collection indicator to let you know when the bag is full. The durable 5.5-inch front and 8-inch rear wheels provide great maneuverability over uneven surfaces. A safety key provides additional protection against unwanted startups, and the vertical storage saves up to 70% storage space. The 58V Max* 2.5Ah battery included provides fade free and memory free power and can be completed charged in as little as 90 minutes. The battery is interchangeable with all SENIX 58V Max* tools. *58 Volt Max* battery, maximum initial battery voltage measured without a workload is 58 volts. The nominal voltage is 50.4.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.