Shop All Battery Chargers
Senix
58 Volt Max* Lithium-ion Battery Charger
Mfr # CHX5
Zoro # G608231605
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.17 in
- Height 3.18 in
- Voltage 120V
- Max. Output Current 2 Amp
- Width 7.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senix
- MFR # CHX5
- Zoro # G608231605
- UPC # 843212110033
- Country of Origin China
- Category Battery Chargers
Dimensions
Length | 5.17 in |
Height | 3.18 in |
Width | 7.83 in |
Details
Voltage | 120V |
Max. Output Current | 2 Amp |
Item | Battery Charger |
Color | Black |
Description
The SENIX CHX5 58 Volt Max* battery charger provides rapid charging within 90 minutes. The charging indicator lights inform current charge status. For use with SENIX B25X5 battery. *58V Max battery, maximum initial battery voltage measured without a workload is 58 volts. The nominal voltage is 50.4.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Tadiran Tl-5242/w (TL-5242/W TADIRAN)
- BESTLINK NETWARE DB9 Female to Female Serial Cable- 15Ft (180237)
- ULTRALAST Battery 3.6 Volt Nickel Cadmium Ultralast Cordless Phone Battery (UL912)
- MIGHTY MAX BATTERY 12V 8Ah Compatible Battery for APC RBC105 UPS - 8 Pack (ML8-12MP819970)
- SENIX 20 Volt Max* Lithium-ion Battery Charger (CHX2)
- ATEC Battery Charger, 120VAC, 5-7/8 in. W (3055A)
- GVS-RPB Battery Charger (03-951)
- DANTONA Dantona NM-AS10D41-9 Lithium-Ion Battery for Acer Laptop (NM-AS10D41-9)
- MIGHTY MAX BATTERY 12V 4AMP CHARGER MAINTAINER for 12V 18AH e-Boarder Scooter Battery (MAX3513814)
- SCHUMACHER ELECTRIC Schumacher Electric SCHSC1364 2 amps Wheel Charger for 150-30-6 (SCHSC1364)
- PROPLUS 100 watts 2-in-1 Replacement AC Adapter for Dell Latitude 5289 (PR3537697)
- Senix Battery Chargers