Shop All Shears, Pruners & Loppers
Senix
58 Volt Max* 10-Inch Cordless Brushless Pole Saw, Tool Only
Mfr # CSPX5-M-0
Zoro # G708230768
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senix
- MFR # CSPX5-M-0
- Zoro # G708230768
- UPC # 843212110095
- Country of Origin China
- Category Shears, Pruners & Loppers
Details
Item | Cordless Polesaw |
Description
The SENIX CSPX5-M-0 58 Volt Max* cordless pole saw features a 10-inch Oregon bar and chain equipped with a 3/8-inch pitch chain for aggressive and smooth cutting and a tool-less chain tensioning system to easily keep the chain properly adjusted. The auto oiler provides continuous lubrication to the bar and chain to ensure high performance and trouble-free cutting. The adjustable pole provides extended reach of up to 14-feet high. For use with SENIX B25X5 58V Max* 2.5 Ah battery and SENIX CHX5 2 Amp charger. Battery and charger are sold separately. Includes bar cover. *58 Volt Max* battery, maximum initial battery voltage measured without a workload is 58 volts. The nominal voltage is 50.4.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Quick Connect Nozzle, 035, PK5 (NZQC5P-035)
- APC FC-2975 Replacement Filter Cartridge 5.3 x 21.3 in., 100 sq. ft. (AP36035)
- MTD Cable-Control (946-1130)
- SPEEDCLEAN Spare Battery Kit, Charger, Battery (CJ125-KIT-SB)
- SENIX 20 Volt Max* 8-Inch Cordless Brushless Pole Saw, Tool Only (CSPX2-M-0)
- SENIX 8-Inch 26.5 cc 4-Cycle Gas Powerd Pole Saw, 15-Feet Max Reach, Extension Pole (CSP4QL-L)
- MAZELAND Mazeland 5035122422 Hardware Cloth 24 in. x 5 ft. 2 x 2 Gauge (5035122422)
- SURTEK Grape harvesting shears 8" (T22)
- LEWIS LIFETIME TOOLS Sod PluggerPlanter (SP-33)
- FISKARS PWR Gear 25 By Lopper (394771-1002)
- SUNBELT Saw head adapter for U-1R Saw Head (fiberglass) 15.25" x1.25" x1.25" (A-B1ABZ141)
- Senix Shears, Pruners & Loppers