Shop All Cultivators and Tillers
Senix
46 cc 4-Cycle Gas Powered Tiller Cultivator, 15-Inch Tilling Width, 8-Inch Tilling Depth
Mfr # TL4QL-L1
Zoro # G008231601
original price:
$337.99
5% off
new price: $319.00
/ea
Free Shipping & Returns
$319.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Size 15 in
- Tilling Depth 8 in
- Width of Tines 44.88 in
- Length of Tines 15.75 in
- Engine Displacement 46 cc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senix
- MFR # TL4QL-L1
- Zoro # G008231601
- UPC # 843212112624
- Country of Origin China
- Category Cultivators and Tillers
Dimensions
Plate Size | 15 in |
Tilling Depth | 8 in |
Width of Tines | 44.88 in |
Length of Tines | 15.75 in |
Height | 37.80 in |
Details
Item | Gas Tiller Cultivator |
Engine Displacement | 46 cc |
Engine | 4-Cycle |
Includes | Engine oil |
Description
The SENIX TL4QL-L1 4QL tiller/cultivator features a powerful 46 cc gas powered 4-cycle engine which is easy to start and use. With a 4-cycle engine, there is no need to mix gas and oil. Four-cycle engine has lower emission and is more environmentally friendly than 2-cycle. Full crank engine design provides longer engine life, lower vibration and easy maintenance. The aggressive 6 tines reach up to 15-inch tilling width and 8-inch tilling depth. Cushioned handle grips provide increased user comfort. The lightweight design allows for easy transportation between gardens and yards.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CIMEXA Insecticide Dust (CXID032)
- RV DESIGNER T507 Black MH RV Entrance Door Handle Hardware w Deadbolt (T507)
- A & I PRODUCTS Hitch Pin, Machined, 3/4" x 4 1/4 6.5" x4" x2" (A-HPL104)
- DOSATRON Dosatron Quick Hook-Up Kit (HSPK58LB)
- CORONA TOOLS 13.5 in. Ergonomic Handle Cultivator (7761000)
- SOUTHLAND Air Filter Element, Rear Tine Tiller (A202649P)
- SUN JOE Electric Lawn Dethatcher | 13 inch | 12 Amp | AirBoost Technology (AJ798E)
- GENERAC Premier Front Tine Tiller (TW15221DMN)
- RAZOR-BACK Potato Hook, 69 in W, 5718 in L, 612 in L Tine, 4 Tine, Hardwood Handle (75144)
- EARTHWISE 40V 11" Tiller (TC70040EW)
- DEWITT DEWIT 31-8725 Drop Grip 3 Tine Cultivator (31-8725)
- Senix Lawn & Garden Tools