Shop All Lawn Mowers
Senix
22-Inch 163 cc 4-Cycle Gas Powered Self-Propelled Lawn Mower, Variable Speed, 3-In-1
Mfr # LSSG-H2
Zoro # G808231603
product price: $518.99
/ea
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Gas
- Cutting Width 22 in
- Drive Type Rear Wheel Drive
- Engine Brand Briggs & Stratton
- Engine 4-Cycle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senix
- MFR # LSSG-H2
- Zoro # G808231603
- UPC # 843212113256
- Country of Origin Mexico
- Category Lawn Mowers
Dimensions
Cutting Width | 22 in |
Overall Length | 23.75 in |
Overall Width | 37.50 in |
Overall Height | 15.87 in |
Details
Item | Gas Lawn Mower |
Fuel Type | Gas |
Drive Type | Rear Wheel Drive |
Engine Brand | Briggs & Stratton |
Engine | 4-Cycle |
Includes | Engine oil, mulch plug, discharge chute, 19 gal bagger |
Engine Displacement | 163 cc |
Max. Speed | Variable Speed |
Description
Beautify your lawn with the SENIX 22-inch 163 cc self propelled lawn mower. This rear-wheel drive, variable speed self-propelled lawn mower features a 22-inch steel deck and is powered by a reliable Briggs & Stratton 163 cc gas powered engine that is designed to provide longer engine life, low vibration, and easy maintenance. The 4-stroke engine is eco-friendly offering low emissions, low fuel consumption, no mixing of oil and gas, and low noise. Auto choke start makes it easy to start the mower every time, and the 3-in-1 convertible deck allows you to mulch, side discharge, or rear bag grass clippings with our 19 gallon grass bag. This lawn mower is ideal for small to medium size yards. The durable 8-inch front and 11-inch rear wheels provide great maneuverability through rough terrain and uneven surfaces, can be adjusted to 6 different positions from 1.25-inches to 4-inches using a dual-lever to meet the needs and conditions of your lawn. Vertical storage saves up to 70% storage space with no fuel or oil leaks. Single Lever Height Adjustment.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAM SPRAY Water Pressure Washer (3000WM/SS3-460)
- STOVETOP EXTENDER Stovetop Extender SE24BL 24 Inch Stovetop Extender - Black (SE24BL)
- MULTIPET Catnip Garden Organic Grain Free Catnip Puffs For Cats 20 pk (20560)
- OREGON Tool Chainsaw Scrench (512959)
- SENIX SENIX 13 Amp 15-Inch Electric Dethatcher and Scarifier with Collection Bag (SCE13-M)
- SENIX 21-Inch 140 cc 4-Cycle Gas Powered Push Lawn Mower, 3-In-1, Dual Lever Height Adjustment (LSPG-M7)
- SENIX 20-Inch 125 cc 4-Cycle Gas Powered Push Lawn Mower, Side Discharge (LSPG-L2)
- SENIX 22-Inch 163 cc 4-Cycle Gas Powered Self-Propelled Lawn Mower, 3-In-1, Single Lever Height Adjustment (LSSG-H1)
- AFTERMARKET 1U1350 Adapter J350 Bottom Strap w/o Adapter 1.75" for Fits CATerpilllar Fits C (HIM30-0042)
- MTD 11AA2SD766 WalkBehind Push Mower, 140 cc Engine Displacement, 21 in W Cutting, Recoil Start (11A-B2BM766/MR766)
- SUN JOE Electric Mower Hardware Pack, for MJ402E (MJ402E-HP)
- Senix Lawn Mowers & Accessories