Shop All Lawn Mowers
Senix
22-Inch 163 cc 4-Cycle Gas Powered Self-Propelled Lawn Mower, 3-In-1, Single Lever Height Adjustment
Mfr # LSSG-H1
Zoro # G108231594
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Gas
- Cutting Width 22 in
- Drive Type Rear Wheel Drive
- Engine Brand Briggs & Stratton
- Engine 4-Cycle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senix
- MFR # LSSG-H1
- Zoro # G108231594
- UPC # 843212113249
- Country of Origin Mexico
- Category Lawn Mowers
Dimensions
Cutting Width | 22 in |
Overall Length | 23.75 in |
Overall Width | 37.50 in |
Overall Height | 15.87 in |
Details
Item | Gas Lawn Mower |
Fuel Type | Gas |
Drive Type | Rear Wheel Drive |
Engine Brand | Briggs & Stratton |
Engine | 4-Cycle |
Engine Displacement | 163 cc |
Includes | Engine oil, mulch plug, discharge chute, 19 gal bagger |
Max. Speed | Single Speed |
Description
Beautify your lawn with the SENIX 22-inch 163 cc self propelled lawn mower. This rear-wheel drive, single-speed self-propelled lawn mower features a 22-inch steel deck and is powered by a reliable Briggs & Stratton 163 cc gas powered engine that is designed to provide longer engine life, low vibration, and easy maintenance. The 4-stroke engine is eco-friendly offering low emissions, low fuel consumption, no mixing of oil and gas, and low noise. Auto choke start makes it easy to start the mower every time, and the 3-in-1 convertible deck allows you to mulch, side discharge, or rear bag grass clippings with our 19 gallon grass bag. This lawn mower is ideal for small to medium size yards. The durable 8-inch front and 11-inch rear wheels provide great maneuverability through rough terrain and uneven surfaces, can be adjusted to 6 different positions from 1.25-inches to 4-inches using a dual-lever to meet the needs and conditions of your lawn. The fold down handle allows for compact and easy storage.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICOR Dicor RP-RG320S Rubber Roof Protectant 32 Oz (RP-RG320S)
- DIVERSITECH DiversiTech EP2424-2 EcoPad Black Plastic Equipment Pads - 24" x 24" x 2" (EP2424-2)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Female x 3/4 Inch Barb Hose Fitting (FGF312)
- KAY BERRY Kay Berry 08905 Winged Heart Memorial Stone - Always In Our Thoughts... (8905)
- SENIX 22-Inch 163 cc 4-Cycle Gas Powered Self-Propelled Lawn Mower, Variable Speed, 3-In-1 (LSSG-H2)
- SENIX 20-Inch 125 cc 4-Cycle Gas Powered Push Lawn Mower, Side Discharge (LSPG-L2)
- SENIX SENIX 13 Amp 15-Inch Electric Dethatcher and Scarifier with Collection Bag (SCE13-M)
- SENIX 21-Inch 140 cc 4-Cycle Gas Powered Push Lawn Mower, 3-In-1, Dual Lever Height Adjustment (LSPG-M7)
- SWISHER Trail Mower, Fast Finish 11.5 HP, 12V (FCE11544BS)
- WAGNER 592C Champion RJ12C Marine & Outdoor Power Spark Plug (727583)
- WALK SAFE FOR PETS Walk Safe for Pets WS20BG 20 lbs Pet Ice Melting Chemicals Bag (WS20BG)
- Senix Lawn Mowers