21-Inch 140 cc 4-Cycle Gas Powered Push Lawn Mower, 3-In-1, Dual Lever Height Adjustment
Mfr # LSPG-M7
Zoro # G608231599
Key Features
- Fuel Type Gas
- Cutting Width 21 in
- Drive Type Push
- Engine Brand Briggs & Stratton
- Engine 4-Cycle
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senix
- MFR # LSPG-M7
- Zoro # G608231599
- UPC # 843212113225
- Country of Origin Mexico
- Category Lawn Mowers
Dimensions
Cutting Width | 21 in |
Overall Length | 22.72 in |
Tire Size | 8 inch front, 11 inch rear |
Overall Height | 15.87 in |
Overall Width | 32.80 in |
Details
Item | Gas Lawn Mower |
Fuel Type | Gas |
Drive Type | Push |
Engine Brand | Briggs & Stratton |
Engine | 4-Cycle |
Includes | Engine oil, mulch plug, side discharge chute and 16 gallon bagger |
Discharge | 3-in-1 Mulch, Side Discharge, Bagging |
Engine Displacement | 140 cc |
Description
Beautify your lawn with the SENIX 21-inch 140 cc lawn mower. This walk-behind lawn mower features a 21-inch steel deck and is powered by a reliable Briggs & Stratton 140 cc gas powered engine that is designed to provide longer engine life, low vibration, and easy maintenance. The 4-stroke engine is eco-friendly offering low emissions, low fuel consumption, no mixing of oil and gas, and low noise. Prime N' Pull start makes it easy to start the mower every time, and the 3-in-1 convertible deck allows you to mulch, side discharge, or rear bag grass clippings with our 16 gallon grass bag. This lawn mower is ideal for small to medium size yards. The durable 8-inch front and 11-inch rear wheels provide great maneuverability through rough terrain and uneven surfaces, can be adjusted to 6 different positions from 1.25-inches to 3.75-inches using a dual-lever to meet the needs and conditions of your lawn. The fold down handle and compact design allows for easy storage.
- •Cutting Capacity: 21-Inch cutting width provides a large cutting area with high durability
- •Powerful Engine: Briggs & Stratton 140 cc 4-cycle E550 engine with Prime n Pull start delivers reliable power to quickly tackle your job
- •Mowing Capability: 3-in-1 steel deck with mulching, side discharge and rear bagging
- •Height Adjustment: 6-position dual-lever height adjustment from 1.25-inch to 3.75-inch
- •Maneuverability: Durable 8-inch front and 11-inch rear wheels provide great maneuverability through tough terrain and uneven surfaces
- •Added Comfort: Ergonomic handle maximizes user comfort during use
- •Storage: Fold down handle for easy storage
- •Includes: Engine oil, mulch plug, side discharge chute and 16 gallon bagger
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATER TECH All Purpose Filter Bag (P32X022AP)
- HI-RUN Power Equipment Tire, 4.10/3.50-6, 2 Ply (WD1051)
- KOHLER Kit Closure Plate Assy (24 009 238-S)
- JOBES 0 Bone Meal, Granular, Solid, 4 lb (9326)
- SENIX SENIX 13 Amp 15-Inch Electric Dethatcher and Scarifier with Collection Bag (SCE13-M)
- SENIX 22-Inch 163 cc 4-Cycle Gas Powered Self-Propelled Lawn Mower, Variable Speed, 3-In-1 (LSSG-H2)
- SENIX 22-Inch 163 cc 4-Cycle Gas Powered Self-Propelled Lawn Mower, 3-In-1, Single Lever Height Adjustment (LSSG-H1)
- SENIX 20-Inch 125 cc 4-Cycle Gas Powered Push Lawn Mower, Side Discharge (LSPG-L2)
- TROY-BILT XP 11AU2V2766 WalkBehind Lawn Mower, 149 cc Engine Displacement, Gas, 21 in W Cutting, 1Blade (12BVU2V3B66)
- AFTERMARKET 1948-52 8N Tractor Throttle Control Arm Assembly Fits Ford Fuel System 8N-9805-A (ENL80-0034)
- EGO Walk Behind Mower, with Charger/Battery (LM2101)
- Senix Lawn Mowers & Accessories