Shop All Lawn Mowers
Senix
21-Inch 125 cc 4-Cycle Gas Powered Push Lawn Mower, Mulch & Side Discharge, Dual Lever Height Adj.
Mfr # LSPG-M4
Zoro # G408231607
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Gas
- Cutting Width 21 in
- Drive Type Push
- Engine Brand Briggs & Stratton
- Engine 4-Cycle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senix
- MFR # LSPG-M4
- Zoro # G408231607
- UPC # 843212113195
- Country of Origin Mexico
- Category Lawn Mowers
Dimensions
Cutting Width | 21 in |
Overall Height | 14.88 in |
Overall Width | 32.80 in |
Overall Length | 22.72 in |
Tire Size | 8 inch front, 11 inch rear |
Details
Item | Gas Lawn Mower |
Fuel Type | Gas |
Drive Type | Push |
Engine Brand | Briggs & Stratton |
Engine | 4-Cycle |
Includes | Engine oil |
Engine Displacement | 125 cc |
Discharge | 2-in-1 Mulch & Side Discharge |
Description
Beautify your lawn with the SENIX 21-inch 125 cc lawn mower. This walk-behind lawn mower features a 21-inch steel deck and is powered by a reliable Briggs & Stratton 125 cc gas powered engine that is designed to provide longer engine life, low vibration, and easy maintenance. The 4-stroke engine is eco-friendly offering low emissions, low fuel consumption, no mixing of oil and gas, and low noise. Prime N' Pull start makes it easy to start the mower every time, and the 2-in-1 convertible deck allows you to mulch or side discharge. This compact lawn mower is ideal for small to medium size yards. The durable 8-inch front and 11-inch rear wheels provide great maneuverability through rough terrain and uneven surfaces, and can be adjusted to 6 different positions from 1.25-inches to 3.75-inches using a dual-lever to meet the needs and conditions of your lawn. The fold down handle and compact design allows for easy storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT BLADE-MOWER, PRED, 21", 5/8", MULCH 21" x2.5" x1.5" (A-B1PD5159)
- MARTIN SPORTS Martin Sports Tetherball, Rubber Nylon Wound (T810)
- MTD Steering Support B (748-05071B)
- IGLOO IMX Gray 24 qt Cooler (50367)
- SENIX 22-Inch 163 cc 4-Cycle Gas Powered Self-Propelled Lawn Mower, 3-In-1, Single Lever Height Adjustment (LSSG-H1)
- SENIX 22-Inch 163 cc 4-Cycle Gas Powered Self-Propelled Lawn Mower, Variable Speed, 3-In-1 (LSSG-H2)
- SENIX 20-Inch 125 cc 4-Cycle Gas Powered Push Lawn Mower, Side Discharge (LSPG-L2)
- SENIX SENIX 13 Amp 15-Inch Electric Dethatcher and Scarifier with Collection Bag (SCE13-M)
- SENIX 21-Inch 140 cc 4-Cycle Gas Powered Push Lawn Mower, 3-In-1, Dual Lever Height Adjustment (LSPG-M7)
- EARTHWISE 1816-18EW 18-Inch 5-Blade Push Reel Lawn Mower (1816-18EW)
- WAGNER 592C Champion RJ12C Marine & Outdoor Power Spark Plug (727583)
- Senix Lawn Mowers