Shop All Leaf Blowers
Senix
20 Volt Max Cordless Leaf Blower, 4 Ah Battery and 2A Charger Included
Mfr # BLAX2-M
Zoro # G310197275
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20V
- Weight 5.51 lb
- Max. Air Flow 350 cfm
- Max. Air Speed 80MPH
- Battery Amperage 4Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Senix
- MFR # BLAX2-M
- Zoro # G310197275
- UPC # 843212112785
- Country of Origin China
- Category Leaf Blowers
Dimensions
Height | 11.02 in |
Length | 30.94 in |
Width | 6.22 in |
Details
Voltage | 20V |
Weight | 5.51 lb |
Max. Air Flow | 350 cfm |
Max. Air Speed | 80MPH |
Battery Amperage | 4Ah |
Includes | 4Ah Battery and Charger |
Included Charger | Yes |
Color | Blue |
Air Volume | 350CFM |
Description
SENIX 20 Volt Max* Cordless Leaf Blower for Clearing Yard Debris, Variable Air Speeds Up To 350 CFM 80 MPH, Light Weight, Includes 4.0 Ah Battery and 2 Amp Charger, BLAX2-M, Blue
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Statuary Pump 130Gph (566716)
- RAGAN & MASSEY Ragan & Massey 246576 1 gal Aquatic Herbicide 53.8 Percent Glyphosate Concentrate (246576)
- DANCO Hose Washer with Screen, Rubber, Black (80070)
- SCOTTS Rose&Flwr Insct Rtu24Oz (0345610)
- SENIX Cordless Blower, 350 CFM, 80 MPH, 20V (BLAX2-M-0)
- SENIX Corded Blower, 690 CFM, 115 MPH, 120V (BLAE12-M)
- SENIX Gas Backpack Blower, 600 CFM, 200 MPH (BLB4QL-M)
- SENIX Gas Blower, 410 CFM, 125 MPH (BL4QL-L)
- SENIX 58 Volt Max Cordless Brushless Leaf Blower, Battery and Charger Included (BLAX5-M)
- SENIX Cordless Jobsite Blower, 180 MPH, 20V (BLX2-M-0)
- ECHO Blower, Battery, 56 V DC, Bare Tool (DPB-2500BT)
- Senix Leaf Blowers & Vacuums