Shop All Reciprocating Saws
Senix
20 Volt Max Brushless 7/8-in. Compact Brushless Reciprocating Saw, 2 Ah Battery, 2A Charger
Mfr # PSRX2-M2
Zoro # G010189938
product price: $139.00
/ea
Free Shipping & Returns
$139.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12.6 in
- Voltage 20V
- Stroke Length 7/8 in
- Max. Strokes per Minute 3000SPM
- Brushless Motor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senix
- MFR # PSRX2-M2
- Zoro # G010189938
- UPC # 843212113423
- Country of Origin China
- Category Reciprocating Saws
Dimensions
Length | 12.6 in |
Stroke Length | 7/8 in |
Width | 2.7 in |
Depth | 7 in |
Details
Voltage | 20V |
Max. Strokes per Minute | 3000SPM |
Brushless Motor | Yes |
Tool Weight | 4.7 lb |
Includes | 2Ah Battery, Charger, and Soft Bag |
Battery Included | Yes |
Blade Type | Keyless |
Included Charger | Yes |
Color | Blue |
Bevel Angle | 39 Degrees |
Description
SENIX 20 Volt Max* 7/8-Inch Compact Brushless Reciprocating Saw, Variable Speed, 3000 SPM Max, Tool-Less Blade Clamp, LED Light, Includes 2.0 Ah Battery, 2A Charger and Soft Bag, PSRX2-M2, Blue
- •High Performance: Variable speed trigger offers increased control and accuracy - up to 3000 SPM and 7/8-inch stroke length
- •Powerful Motor: 20 Volt Max* brushless motor for more efficient performance and longer runtimes
- •Versatility: Variable speed trigger provides ultimate control when cutting different materials
- •Quick and Easy: Tool-less blade clamp for quick and easy blade change
- •Visibility: 3-Mode bright LED light with on / off button provides increased visibility
- •Added Comfort: Overmold with customized micro texture for optimum grip and user comfort
- •Includes: Blade, 20V Max* 2.0 Ah lithium-ion battery, 20V Max* 2 Amp lithium-ion battery charger, soft bag
- •Warranty: 5-year limited warranty for tool and 3-year limited warranty for battery and charger for peace of mind
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, 16C, 1/2in (160-032)
- AIR VENT MINI VENT 2"" MILL BG/6 (50001)
- DRILL AMERICA 3/4"-82 HSS Single Flute Countersink (DEWSFC3/4-82)
- DIABLO High Carbon Steel Spade Bit Set 6 pc (DSPD4920-S6)
- SENIX 20 Volt Max* 7/8-Inch Compact Brushless Reciprocating Saw, Tool only (PSRX2-M2-0)
- MILWAUKEE TOOL M18Redlithium High Output 6.0 Battery (48-11-1862, 2719-20)
- MILWAUKEE TOOL M18 XC8.0 Batt, M18 SAWZAL, XC6.0 Batt (48-11-1880, 2821-20, 48-11-1862)
- MILWAUKEE TOOL Reciprocating Saw Kit, D-Handle, 18V (2821-20, 48-59-1812, 48-11-1861)
- SKIL Chervon North America & Skil RS582902 20V Comp Reciprocating Saw Kit - 2.0Ah Battery (RS582902)
- MILWAUKEE TOOL 15.0 Amp Super Sawzall Recip Saw (6538-21)
- SKIL Reciprocating Saw, 1-1/8" Blade Stroke (SPT44A-00)
- Senix Power Saws