Shop All Cordless Impact Tools
Senix
20 Volt Max Brushless 1/4-in. Impact Driver, Brushless Motor, 2 Ah Battery, 2A Charger
Mfr # PDIX2-M2
Zoro # G210197269
product price: $139.00
/ea
Free Shipping & Returns
$139.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 20V
- Chuck Keyless
- Tool Weight 2.86 lb
- Max. Torque 130ft lbs
- Chuck Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senix
- MFR # PDIX2-M2
- Zoro # G210197269
- UPC # 843212112945
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Chuck Size | 1/4 in |
Width | 14.88 in |
Depth | 3 in |
Overall Length | 9.06 in |
Details
Voltage | 20V |
Includes | 2Ah Battery, Charger, and Soft Bag |
Chuck | Keyless |
Tool Weight | 2.86 lb |
Max. Torque | 130ft lbs |
Battery Included | Yes |
Driving Shank | 1/4 in Hex |
Color | Blue |
Number of Clutch Settings | 4 |
Drill Type | High Torque |
Free Speed | 3000RPM |
Impacts per Minute | 3800 |
Charger Included | Yes |
Description
SENIX 20 Volt Max* 1/4-Inch Impact Driver, Brushless Motor, 4-Speed, 130 Foot-Pounds of Max Torque, 3000 RPM Max, LED Light, Belt Clip, Includes 2.0 Ah Battery, 2 Amp Charger and Soft Bag Included, PDIX2-M2, Blue
- •High Performance: 4-Speed selector switch offers greater control over a wide range of fastening applications with up to 130 foot-pounds of torque and 3000 RPM
- •Powerful Motor: 20 Volt Max* brushless motor for more efficient performance and longer runtime
- •Quick and Easy: 1/4-inch hex drill bit holder for easy and secure bit connection
- •Convenience: Reversal Auto-Stop button stops tool automatically after bolts / nuts get loosened enough to prevent them from falling
- •Visibility: 3-Mode bright LED light with on / off button provides increased visibility
- •Added Comfort: Ergonomic and compact design for user comfort during prolonged use; overmold with customized micro texture for optimum grip and user comfort
- •Includes: Belt clip, Phillips head driving bit, 20V Max* 2.0 Ah lithium-ion battery, 20V Max* 2 Amp lithium-ion battery charger, soft bag
- •Warranty: 5-year limited warranty for tool and 3-year limited warranty for battery and charger for peace of mind
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 0-Degree Offset Extra-Long Box End Wrench Set, Metric, 6 pcs (8-19 mm) (CP11800-6MPK)
- OX TOOLS Pro Drywall External Corner Trowel 4" x 5" (102 x 125mm) (OX-P013105)
- CROWN TOOLS 3/8 Inch PM Ellsworth Signature Gouge (25151)
- KRAFT TOOL Cement Finish Trowel, BS, 16x5", Pro-Form (CF535BPF)
- SUNEX IMPACT 3/8"DR WOBBLE EXT 4PC SET (SU3504)
- MILWAUKEE TOOL Impact Wrench and Battery Kit (2960-20, 48-59-1880)
- MILWAUKEE TOOL M18 1/2" Impact Wrench w/Pin Detent (2659-20)
- AIRCAT AirCat ACA4338 .38 in. Reversible Impact Drill (ACA4338)
- METABO 18.0 1/4" Tool Case, Belt Hook (SSD 18 LTX 200 BL 3.5)
- MILWAUKEE TOOL 12V 1/4" Cordless Impact Driver Kit, (2) 2.0Ah Batteries (7DF49)
- MAKITA IMP DR 12V CRDLS CXT LITHIUM-ION KIT (MPDT03R1)
- Senix Cordless Impact Tools