Shop All Cordless Drills
Senix
20 Volt Max Brushless 1/2-in. Drill Driver, 2 Ah Battery, 2A Charger and Soft Bag Included
Mfr # PDDX2-M2
Zoro # G010197278
Free Shipping & Returns
$129.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 20V
- Brushless Motor Yes
- Chuck Size 1/16-1/2 in
- Includes 2Ah Battery, Charger, and Soft Bag
- Chuck Keyless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Senix
- MFR # PDDX2-M2
- Zoro # G010197278
- UPC # 843212113744
- Country of Origin China
- Category Cordless Drills
Dimensions
Chuck Size | 1/16-1/2 in |
Tool Length | 13.62 in |
Depth | 11.57 in |
Width | 6.06 in |
Details
Voltage | 20V |
Brushless Motor | Yes |
Includes | 2Ah Battery, Charger, and Soft Bag |
Chuck | Keyless |
Tool Weight | 3.53 lb |
Battery Included | Yes |
Included Charger | Yes |
Max. No Load RPM | 2000RPM |
Chuck Type | Keyless |
Color | Blue |
Number of Clutch Positions | 17 |
Drill Type | High Torque |
Number of Clutch Settings | 17 |
Description
SENIX 20 Volt Max* 1/2-Inch Brushless Drill/Driver, 45 Foot-Pounds of Max Torque, 2000 RPM Max, 17-Position Clutch, 2-Speed, Includes 2.0 Ah Battery, 2 Amp Charger and Soft Bag, PDDX2-M2, Blue
- •High Performance: 2-speed gear box delivers up to 45 foot-pounds of torque and 2000 RPM
- •Durable: 1/2-inch keyless, ratcheting chuck for increased strength and durability
- •Powerful Motor: 20 Volt Max* brushless motor for more efficient performance and longer runtime
- •Versatility: 17-Position clutch and 2-speed gear box to match drilling and driving needs
- •Added Comfort: Ergonomic and compact design for user comfort during prolonged use
- •Visibility: 3-Mode bright LED light with On / Off button provides increased visibility
- •Includes: Belt clip, Phillips head driving bit, 20V Max* 2.0 Ah lithium-ion battery, 20V Max* 2 Amp lithium-ion battery charger, Soft Bag
- •Warranty: 5-year limited warranty for tool and 3-year limited warranty for battery and charger for peace of mind
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16in Cobalt Quick Change Hex Shank Drill Bit (COHEX7/16)
- SUPERCUT 73.5-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (409673)
- PACIFIC HANDY CUTTER Tool Pouch, Safety Cutter Holster, Black, Polyester, 0 Pockets (UKH-611)
- GREENFIELD THREADING 18pc HSS GP Bright Plug Spiral Point Tap & Bright Jobber Drill Set SPGP/150D Greenfield Threading (330085)
- BOSCH Corded Drill, Heavy Duty, Plastic Polymer (GBM9-16)
- DEWALT Cordless Drill kit w/ BONUS BATTERY (DCD800D2/DCB203)
- DEWALT Cordless Drill/Driver Kit, 1/2" Chuck (DCD800D1E1)
- MAKITA 1/2 in, 18V DC Cordless Drill, Battery Included (XFD12R)
- DEWALT 3/8 in, 20V DC Cordless Drill, Battery Included (DCD740C1)
- PORTER-CABLE 20V MAX* Brushless Cordless 1/2 in. Drill/Driver Kit (PCCK607LB)
- MILWAUKEE TOOL M18 FUEL 8 ft. Concrete Pencil Vibrator (Tool Only) (2911-20)
- Senix Cordless Tools