Shop All Angle Grinders & Accessories
Senix
20 Volt Max* 5-Inch Brushless Angle Grinder, Tool Only
Mfr # PAX2125-M2-0
Zoro # G908230766
product price: $109.00
/ea
Free Shipping & Returns
$109.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 20V
- Includes Auxiliary handle, guard, wrench
- Brushless Motor Yes
- Size 5 in
- Cord Length 3.10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senix
- MFR # PAX2125-M2-0
- Zoro # G908230766
- UPC # 843212113560
- Country of Origin China
- Category Angle Grinders & Accessories
Dimensions
Size | 5 in |
Cord Length | 3.10 in |
Details
Item | Cordless Angle Grinder |
Voltage | 20V |
Includes | Auxiliary handle, guard, wrench |
Brushless Motor | Yes |
Description
The SENIX PAX2125-M2-0 20V Max* cordless 5-inch angle grinder features a high-performance brushless motor that delivers 8500 RPM for aggressive applications. Smooth start-up provides longer gear life. The 3-position auxiliary handle and compact design provides exceptional comfort and stability. Spring-loaded slide switch is designed for safe and convenient operation. Metal housing and gear system provides legendary durability. The spindle lock allows for quick and easy wheel changes. Ergonomic and compact design offers user comfort during prolonged use. For use with SENIX 20V Max* batteries and CHX2 2 Amp charger. Battery and charger are sold separately. *20 Volt Max* battery, maximum initial battery voltage measured without a workload is 20 volts. The nominal voltage is 18.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 550S Series Rolling Tool Cabinet, 7 Drawer, Dual Black, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-7DB)
- HOUGEN 1-3/16 in. X 3 in. 12,000-Series Annular Cutter (3-12238)
- DRILL AMERICA 9/64" HSS Polished Jobber Length Drill Bit, Number of Flutes: 2 (DWDP9/64)
- SPYDER HSS Pilot Drill Bit, 1/2in Shank, 8-1/2inL (600841)
- METABO Angle Grinder, 7", 15 A, 8500 RPM, 120VAC (W24-180 MVT)
- DEWALT Cordless Angle Grinder (DCG416VSB)
- MAKITA 5" SJS™ Angle Grinder, 13.0A, Paddle (9565PC)
- MAKITA Angle Grinder 7" , 15.0 A, Trigger, Lock-O (GA7031Y)
- BOSCH Grinder Guard, 4 1/2" Max. Wheel Diameter (18CG-45ESR)
- DEWALT GrInder, Brushless, 20V, 4-1/2In Size (DCG413B)
- BOSCH Angle Grinder, 6", 13 A, 9300 RPM, 120VAC (GWS13-60)
- Senix Grinders & Accessories