Shop All Line Trimmers & Brush Cutters
Senix
20 Volt Max 3-Tool Cordless Combo Kit, 10-in. String Trimmer, Blower & 18-in. Hedge Trimmer
Mfr # S2K3B2-01
Zoro # G210197276
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes String Trimmer, Blower, Hedge Trimmer, 2Ah and 4Ah Battery, and Charger
- Length 46 in
- Weight 17 lb
- Blade Dia. 18 in
- Battery Voltage 20V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Senix
- MFR # S2K3B2-01
- Zoro # G210197276
- UPC # 843212113003
- Country of Origin China
- Category Line Trimmers & Brush Cutters
Dimensions
Length | 46 in |
Blade Dia. | 18 in |
Width | 16.06 in |
Depth | 18.9 in |
Details
Includes | String Trimmer, Blower, Hedge Trimmer, 2Ah and 4Ah Battery, and Charger |
Weight | 17 lb |
Battery Voltage | 20V |
Included Charger | Yes |
Shaft Type | Straight |
Battery Amperage | 2Ah and 4Ah Batteries |
Cut Swatch | 10 in |
Color | Blue |
CFM | 350 cfm |
Battery Included | Yes |
Air Volume | 350CFM |
Line Feed | Semi-auto |
Max Air Speed | 80MPH |
Line Type | Single |
Cutting Swath | 10 in |
Cut Capacity | 3/4 in |
Blade Action | Dual |
Cutting Swath (Hedge Trimmer) | 18in |
Description
SENIX 20 Volt Max* 3-Tool Cordless Combo Kit 10-Inch String Trimmer GTX2-L-0, Blower BLAX2-M-0, 18-Inch Hedge Trimmer HTX2-M-0, Includes 2.0 Ah and 4.0 Ah Batteries and 2 Amp Charger, S2K3B2-01, Blue
- •Reliable Performance: String trimmer - 10-inch cutting width with single .065-inch line spool for better balance and low vibration; Blower - variable speed setting delivers up to 350 CFM and 80 MPH; Hedge trimmer - 18-inch dual-action blades with aluminum support and 3/4-inch cutting capacity for trimming heavy foliage
- •Powerful Motor: 20 Volt Max* motor delivers constant power
- •Turn to Edge: String trimmer - 360-degree rotating shaft for both edging and trimming
- •Versatility: String trimmer - Adjustable head and auxiliary handle for different cutting angles and more comfortable operation; Blower - Variable speed trigger and cruise control for precision and comfort
- •Maneuverability: String trimmer - Telescopic shaft with fast clamping lock to meet various height requirements; Blower - Lightweight and easy to control with one hand; Hedge trimmer: Loop handle for convenient vertical cutting
- •Includes: Handle mounting hardware, cutting head shield, mounting screw, 20V Max* 2.0 Ah and 4.0 Ah lithium-ion batteries, 20V Max* 2 Amp lithium-ion battery charger
- •Warranty: 5-year limited warranty for tool and 3-year limited warranty for battery and charger for peace of mind
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADRAX Bike Rack, 2-Sided, 8-Bike, 48 in., Silver (QS-GR110-G)
- JED POOL TOOLS Vacuum Hose, Plastic, Blue, 36 ft. L (60-200D-36)
- MARTINS Martin's Pramitol 82100040 Pelleted Herbicide, Solid, 25 lb (82100040)
- ZORO SELECT Male Adapter, Low Lead Brass, 500 psi (707480-1206)
- SENIX 20 Volt Max 10-in. Cordless String Trimmer, 2 Ah Battery and 2A Charger Included (GTX2-L)
- SENIX 58 Volt Max* 13-Inch Cordless Brushless String Trimmer, Tool Only (GTSX5-M-0)
- SENIX 17.7-Inch 31 cc 4-Cycle Gas Powered String Trimmer, Straight Shaft, Dual .095 Line and Bump Feed (GTS4QL-M2)
- SENIX 22-Inch 160 cc 4-Cycle Gas Powered High Wheel Trimmer (STMG-L)
- SENIX 20 Volt Max* 10-Inch Cordless String Trimmer, Tool Only (GTX2-M-0)
- SENIX 17.7-Inch 26.5 cc 4-Cycle Gas Powered String Trimmer, Straight Shaft, Dual .095 Line and Bump Feed (GTS4QL-L)
- WILD BADGER POWER Wild Badger Power Universal LinkOn Straight Edger Attachment (WBEDGERATT)
- Senix Trimmers