Shop All Cordless Tool Accessories
Senix
20 Volt Max* 2.5 Ah Lithium-ion Battery
Mfr # B25X2
Zoro # G608231575
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Battery Chemistry Lithium-Ion
- Voltage 20V
- For Use With 20 Volt Max X2 Series Battery Tools
- Features Power Indicator Shows the Remaining Charge; Continuous Power Delivery Without Power Loss or Memory
- Fits Brand Senix
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senix
- MFR # B25X2
- Zoro # G608231575
- UPC # 843212113133
- Country of Origin China
- Category Cordless Tool Accessories
Details
Battery Chemistry | Lithium-Ion |
Item | Battery |
Battery Capacity | 2.5 Ah |
Voltage | 20V |
For Use With | 20 Volt Max X2 Series Battery Tools |
Features | Power Indicator Shows the Remaining Charge; Continuous Power Delivery Without Power Loss or Memory |
Fits Brand | Senix |
Charge Time | 75 mins |
Nominal Voltage | 18V |
Description
The SENIX B25X2 20 Volt Max* 2.5 Ah lithium-ion battery provides fade-free, memory-free power to all SENIX X2 cordless tool models.*20 Volt Max* battery, maximum initial battery voltage measured without a workload is 20 volts. The nominal voltage is 18.
- •High Performance: 20 Volt Max* 2.5 Ah lithium-ion battery provides good run time for different jobsite applications
- •Maximum Productivity: Continuous power delivery without power loss or memory
- •Compatibility: Fits all SENIX 20 Volt Max* X2 series battery tools
- •Convenience: Power indicator shows the remaining charge
- •Charging: complete charge within 75 minutes using standard 2 amp battery charger
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 121.5-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade (531671)
- ZORO SELECT Insert Install Tool, Prewinder, 3/8-16 (3532-3/8HIP)
- PROTO 1/4 in Drive Socket Bit Set, Metric, 10 pcs (J7440R8MM)
- PROTO 3/8" Drive Hex Bit Set, SAE, Metric, 13 pcs (J4902A)
- SENIX 20 Volt Max* 5.0 Ah Lithium-ion Battery (B50X2)
- RIDGID Battery and Charger Kit, 18V DC, 3.7 lb (66013)
- BOSCH BOSCH® GBA12V30 12V MAX 3.0Ah Lithium-Ion Battery (GBA12V30)
- MILWAUKEE TOOL M12 REDLITHIUM 3.0 Compact Battery Pack (48-11-2430)
- ILC Replacement for Greenworks 29462 Battery (29462 BATTERY GREENWORKS)
- MILWAUKEE TOOL ONE-KEY Asset ID Tag for Small Metal Surfaces (48-21-0003)
- MILWAUKEE TOOL Concrete Vibrator Kit and Battery, 72V DC (MXF370-2XC, MXFXC406)
- Senix Cordless Tool Accessories