Shop All Cordless Combination Kits
Senix
20 Volt Max 2-Tool Cordless Brushless Combo Kit, 1/2-in. Hammer Drill Driver & 1/4-in. Impact Driver
Mfr # S2K2B2-02
Zoro # G910197279
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 20V
- Battery Included Yes
- Included Charger Yes
- Tool Length 11.73 in
- Tool Weight 7.4 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senix
- MFR # S2K2B2-02
- Zoro # G910197279
- UPC # 843212112983
- Country of Origin China
- Category Cordless Combination Kits
Dimensions
Tool Length | 11.73 in |
Width | 10.47 in |
Depth | 7.91 in |
Battery Size | 2 Ah |
Details
Voltage | 20V |
Includes | Hammer Drill, Impact Drive, 2x2Ah Battert, Changer, and Soft Bag |
Battery Included | Yes |
Included Charger | Yes |
Tool Weight | 7.4 lb |
Color | Blue |
Driving Shank | 1/4 in Hex |
Chuck Capacity | 1/16-1/2 in |
Description
SENIX 20 Volt Max* 2-Tool Cordless Brushless Combo Kit, 1/2-Inch Hammer Drill/Driver PDHX2-M2-0, 1/4-Inch Impact Driver PDIX2-M2-0, Includes 2 x 2.0 Ah Batteries, 1 x 2 Amp Charger and Soft Bag, S2K2B2-02, Blue
- •High Performance: Hammer drill/driver - 1/2-inch keyless, ratcheting chuck for increased strength and durability; Impact driver - 4 speed settings deliver up to 130 foot-pounds of torque and 3000 RPM
- •Powerful Motor: 20 Volt Max* brushless motor for more efficient performance and longer runtime
- •Versatility: Hammer drill/driver - 19-Position clutch and 2-speed gear box to match drilling and driving needs; Impact driver - 4-speed selector switch offers greater control over a wide range of fastening applications
- •Quick and Easy: Impact driver - 1/4-inch hex drill bit holder for easy and secure bit connection
- •Convenience: Impact driver - reversal Auto-Stop button stops tool automatically after bolts / nuts get loosened enough to prevent them from falling
- •Visibility: 3-Mode bright LED light with On / Off button provides increased visibility)
- •Added Comfort: Ergonomic and compact design for user comfort during prolonged use; overmold with customized micro texture for optimum grip and user comfort
- •Includes: Belt clip, Phillips head driving bit, 2x20V Max* 2.0 Ah lithium-ion battery, 1x20V Max* 2 Amp lithium-ion battery charger, soft bag
- •Warranty: 5-year limited warranty for tool and 3-year limited warranty for battery and charger for peace of mind
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 3-1/4 In. 3/4 In. Drive 6-Point Wheel Bearing Locknut Socket (1908)
- SP AIR 1/4" Baby Butterfly Impact Wrench (SP-1850S)
- MELIN TOOL CO Gnrl Purpose End Mill, Ball End, 1/4x5/8", Overall Length: 2-7/16" (A-1208-B)
- IRWIN Straight Flute Hand Tap, Plug, 4 Flutes (4935239)
- MAKITA Impact Gold(R) #2 Square Recess 2″ Power Bit (B-60539)
- MILWAUKEE TOOL M18 L2-Tool Combo Kit w M18 2.0 Battery (2691-22, 48-11-1820)
- MILWAUKEE TOOL Saw Blade Set/ Reciprocating Saw Blade (49-22-5505, 48-00-5202)
- MAKITA 12V max CXT® Inflator (MP100DZ)
- MILWAUKEE TOOL Blower Kit and Hedge Trimmer, 18 V (2724-21HD, 2726-20)
- MILWAUKEE TOOL M18 FUEL 1-1/8" SDS+RtryHmr, ImpWrnch (2914-22DE, 2980-20)
- MILWAUKEE TOOL M18 Braking Grinder, M18 FUEL 1/2 " CPIW (2880-22, 2855-20)
- Senix Cordless Tools