Shop All Cordless Impact Tools
Senix
20 Volt Max* 1/4-Inch Impact Driver, Brushless Motor, Tool Only
Mfr # PDIX2-M2-0
Zoro # G408231577
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20V
- Max. Torque 130 ft. lbs.
- Brushless Motor Yes
- Drive Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senix
- MFR # PDIX2-M2-0
- Zoro # G408231577
- UPC # 843212113591
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in |
Details
Voltage | 20V |
Max. Torque | 130 ft. lbs. |
Brushless Motor | Yes |
Includes | Belt clip, Phillips head driving bit |
Description
The SENIX PDIX2-M2-0 20V Max* cordless 1/4-inch impact screw driver features a high-performance brushless motor that delivers up to 130 foot-pounds of torque and 3000 RPM to drive large-diameter screws and bolts. Brushless motor provides more efficient performance and longer runtime. The 4-speed selector switch offers greater control over a wide range of fastening applications. The 1/4-inch hex drill bit holder for easy and secure bit connection. Reversal Auto-Stop button stops tool automatically after bolts / nuts get loosened enough to prevent them from fall off. The bright LED light with On / Off button provides increased visibility. Ergonomic and compact design for user comfort during prolonged use. Overmold with customized micro texture for optimum grip and user comfort. For use with SENIX 20V Max* batteries and CHX2 2 Amp charger. Battery and charger are sold separately.*20 Volt Max* battery, maximum initial battery voltage measured without a workload is 20 volts. The nominal voltage is 18.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, 3/4"-10, Plug, UNC, 3 Flutes, Bright (1243600)
- PROTO Satin Service Wrench 1-3/16" (J3538)
- KIPP Indexing Plunger D1= 5/8-11, D=8, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3308A6)
- KLEIN TOOLS Skinning Knife, Plastic 9 in L (1515-1)
- SENIX 20 Volt Max Brushless 1/4-in. Impact Driver, Brushless Motor, 2 Ah Battery, 2A Charger (PDIX2-M2)
- EAZYPOWER Eazypower 2612448 Star Hex T25 Impact Ready Drill Bit; Assorted - 50 Piece (2612448)
- MILWAUKEE TOOL 12V 3/8" (2557-20, 48-11-2420)
- CHICAGO PNEUMATIC 20V 1/2 Crdless Imp 2 Anvil Kit-4Ah Version (8941088496)
- MAKITA Impact Driver, 18.0 V, Li-Ion Battery (XDT19Z)
- MILWAUKEE TOOL M18 FUEL 1/4 in Hex Impact, 18 V, Includes 5.0 Ah Battery (48-11-1852, 2953-20)
- MILWAUKEE TOOL M18 3/8" COMPACT IMP WRENCH W/BARE TOOL (ML2854-20)
- Senix Cordless Impact Tools