Shop All Lawn Mowers
Senix
20-Inch 125 cc 4-Cycle Gas Powered Push Lawn Mower, Side Discharge
Mfr # LSPG-L2
Zoro # G008231595
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Gas
- Cutting Width 20 in
- Drive Type Push
- Engine Brand Briggs & Stratton
- Engine 4-Cycle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senix
- MFR # LSPG-L2
- Zoro # G008231595
- UPC # 843212113164
- Country of Origin Mexico
- Category Lawn Mowers
Dimensions
Cutting Width | 20 in |
Overall Length | 21.65 in |
Overall Height | 13.11 in |
Overall Width | 25.12 in |
Details
Item | Gas Lawn Mower |
Fuel Type | Gas |
Drive Type | Push |
Engine Brand | Briggs & Stratton |
Engine | 4-Cycle |
Handle Type | 3-Position Height Adjustment |
Includes | Engine oil |
Engine Displacement | 125 cc |
Description
Beautify your lawn with the SENIX 20-inch 125 cc lawn mower. This walk-behind lawn mower features a 20-inch steel deck and is powered by a reliable Briggs & Stratton 125 cc gas powered engine that is designed to provide longer engine life, low vibration, and easy maintenance. The 4-stroke engine is eco-friendly offering low emissions, low fuel consumption, no mixing of oil and gas, and low noise. Prime N' Pull start makes it easy to start the mower every time, and the side discharge chute disperses grass clippings evenly. This compact lawn mower is ideal for small to medium size yards. The durable 7-inch wheels can be adjusted to 3 different positions from 1.35-inches to 3.15-inches to meet the needs and conditions of your lawn. The fold down handle and compact design allows for easy storage.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Medium Duty 3000 psi Water Electric Pressure Washer (GC-3004-0MEW1)
- MTD Spindle Asm-Blade (918-04439C)
- JR PRODUCTS TEFLON GAS SEALANT TAPE (07-30025)
- GOFIT Men's Sport-Tac Pro Trainer Gloves (Large) (GF-DTAC2-LG)
- SENIX 22-Inch 163 cc 4-Cycle Gas Powered Self-Propelled Lawn Mower, Variable Speed, 3-In-1 (LSSG-H2)
- SENIX SENIX 13 Amp 15-Inch Electric Dethatcher and Scarifier with Collection Bag (SCE13-M)
- SENIX 22-Inch 163 cc 4-Cycle Gas Powered Self-Propelled Lawn Mower, 3-In-1, Single Lever Height Adjustment (LSSG-H1)
- SENIX 21-Inch 140 cc 4-Cycle Gas Powered Push Lawn Mower, 3-In-1, Dual Lever Height Adjustment (LSPG-M7)
- EGO Walk Behind Mower, Variable Speed (LM2135SP)
- EGO Walk Behind Mower, Variable Speed (LM2130SP)
- HUSQVARNA Zero Turn Mower, 46 in (Z246)
- Senix Lawn Mowers