Shop All Chainsaws
Senix
18-Inch 15 Amp Corded Chainsaw, 13.5 m/s Chain Speed
Mfr # CSE15-M
Zoro # G608231568
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Electric
- Includes Bar and chain cover, scrench tool
- Battery Voltage 120V
- Height 7.87 in
- Width 35.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bar Length | 18 inch |
Height | 7.87 in |
Width | 35.83 in |
Details
Fuel Type | Electric |
Includes | Bar and chain cover, scrench tool |
Item | Corded Chainsaw |
Battery Voltage | 120V |
Color | Blue |
Battery Amperage | 15 Amp |
Description
The Senix CSE15-M 15 amp corded chain saw features an 18-inch Oregon bar and chain for smooth cutting and a tool-less chain tensioning system to easily keep the chain properly adjusted. The auto oiler provides continuous lubrication to the bar and chain to ensure high-performance, trouble-free cutting. The chain brake stops the chain in the event of kickback to provide an extra measure of safety to the operator.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON FILTER, AIR (595853)
- MTD Wedge-Logsplitter (719-04529)
- DB ELECTRICAL Top Link Repair Ends Category 1 For Industrial Tractors; (3013-1551)
- CORE TARPS 12 ft L x 0.5 mm H x 9 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-9X12)
- SENIX 16-Inch 12 Amp Corded Chainsaw, 13.5 m/s Chain Speed (CSE12-M)
- SENIX 16-Inch 46 cc 4-Cycle Gas Powered Chainsaw, Oregon Bar and Chain (CS4QL-L3)
- SENIX 20 Volt Max* 10-Inch Cordless Brushless Chainsaw, Tool Only (CSX2-M-0)
- SENIX 20 Volt Max* 10-Inch Cordless Brushless Top Handle Chainsaw, Tool Only (CSX2-M1-0)
- SENIX 58 Volt Max* 14-Inch Cordless Brushless Chainsaw, Tool Only (CSX5-M-0)
- SENIX 14Inch 10 Amp Corded Chainsaw, 82 ms Chain Speed (CSE10-L)
- SCOTTS 6" Mini Chainsaw (LCS0620S)
- Senix Chainsaws & Accessories