Shop All Incontinence Pants
Seni
Seni S-SM22-AP1 Active Super Plus Underwear; Small; Pack of 88
Mfr # S-SM22-AP1
Zoro # G403866835
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seni
- MFR # S-SM22-AP1
- Zoro # G403866835
- UPC # 877353005538
- Country of Origin China
- Category Incontinence Pants
Description
Seni Active Super Plus disposable underwear is a perfect solution for people leading an active life and for those who participate in physical rehabilitation. This product has side gathers and leg cuffs to prevent leakages!.
Features- Active Super Plus Underwear.
- For Heavy incontinence.
- Double absorbent core provides high absorbency and the feeling of dryness.
- Extra Dry System (EDS) allows wetness to be distributed and absorbed into the core faster. This improves the feeling of dryness and increases the comfort of use.
- Non-woven outer layer helps the skin to breathe easily.
- Superabsorbent bonds the moisture into the core and reduces odor.
- To be put on like normal underwear for discretion and exceptional comfort of use.
- Tear-away side seams are a comfortable way to take off a used product.
- Not made with natural rubber latex.
- Waist/Hip size Small, 22 - 33 in.
- 22 pieces in a retail pack x 4 packs in a Case - 88.
- Dimension - 16.81 x 13.19 x 19.69
- Item Weight - 14.28.lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOSPORIN Ointment, 1 oz. (JOJ23737)
- BAND-AID Band-Aid Water Block Tough Strip Bandage 20 Count, PK20 (1117136)
- COVIDIEN Wall Cabinet, Plastic, Beige (SSGB10056H)
- CYNAMED Ear Syringe, 3oz (CYZR-0220)
- NORTHSHORE MEGAMAX Tab-Style Briefs, White, Medium, 32"-44", 40PK (1274)
- ATTENDS Briefs, Adult, Large, Heavy Absorbency, Disposable, 24PK (DDA30)
- NORTHSHORE GoSupreme Underwear, 14PK (2122)
- NORTHSHORE MagicSorb Air Disposable Underpads, White, 2XLarge, 36x48, Case, 30 Count Best Value (1752)
- PREVAIL DAILY PANT LINERS Moderate Absorbency Incontinence Liner, 28in Length, 16PK (PL-115)
- PREVAIL Per-Fit360 Degree Briefs, Maximum Plus Absorbency, Size 2, 45" to 62" Waist, 72PK (PFNG-013)
- NORTHSHORE GoSupreme Pull-On Underwear, White, 3X-Large, 74"-90", 10PK (1365)
- Seni Incontinence Pants