Seni

Seni S-ME25-BC2 Classic Plus Briefs; Medium; Pack of 100


product price: $90.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Seni Classic Plus Briefs are an excellent and reliable protection dedicated both for active people and those with limited mobility. This product has side gathers and leg cuffs to prevent leakages!.

Features
  • Classic Plus Briefs.
  • They are ideal in case of moderate to heavy incontinence.
  • Double absorbent core provides high absorbency and the feeling of dryness.
  • Superabsorbent bonds the moisture into the core and reduces odor.
  • Extra Dry System (EDS) - allows wetness to be distributed and absorbed into the core faster. This improves the feeling of dryness and increases the comfort of use.
  • Vapor permeable side wings help the skin to breathe easily.
  • Cloth-like outer layer for increased discretion.
  • Wetness indicator informs about the necessity of changing the briefs.
  • Not made with natural rubber latex.
  • Can be used in urinary and bowel incontinence.
  • Waist / Hip size Medium, 30 - 43 in.
  • 25 pieces in a retail pack x 4 packs in a Case - 100.
  • Dimension - 22.05 x 12.87 x 18.9
  • Item Weight - 21.83.lbs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.