Shop All Portable Gas Heater Accessories
Sengoku
Radiant Replacement Wick, 9 In. L
Mfr # OS-65B
Zoro # G1434885
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Height 9 in
- Width 6 in
- For Use With Mfr. No. CTN110
- Product Type Replacement Wick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sengoku
- MFR # OS-65B
- Zoro # G1434885
- Country of Origin Chile
- Category Portable Gas Heater Accessories
Dimensions
Length | 9 in |
Height | 9 in |
Width | 6 in |
Overall Width | 4 1/4 in |
Overall Height | 6 1/2 in |
Details
Item | Portable Oil and Kerosene Heater Replacement Wick |
For Use With | Mfr. No. CTN110 |
Product Type | Replacement Wick |
Compatible Mfr. Model Number | CTN110 |
Compatible with Product Type | Radiant Heaters |
Material | Cotton, Fiberglass |
Description
Product Type Replacement Wick, Compatible with Product Type Radiant Heaters, Compatible Grainger Part Number 5UDU3, Compatible Mfr. Model Number CTN110, Material Cotton, Fiberglass, Overall Height 6 1/2 in, Overall Width 4 1/4 in
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1/2 In, (F)NPT (VG7241ET)
- FIREPLACE GLASS DOORS Amhearst Sm Glass Door (AM-2100)
- MANITOWOC Water Inlet Valve (000009123)
- WATTS 9D-1/2-M3 Bfp Atmospheric Vent (9D-1/2-M3)
- SENGOKU Convection Replacement Wick (OS-0023)
- SENGOKU Radiant Replacement Wick (OS-0011)
- SENGOKU Radiant Heater Replacement Wick (OS-0077)
- BROAN Heater Ehaust Fan (FG80HBS)
- WILLIAMS COMFORT PRODUCTS Front Cover Face Pnl, 14038 Series (4309)
- DYNA-GLO Replacement Ignitor For Dyna-Glo Kerosene Heater (39E0-0071-00)
- HILAND Tall Patio Heater Commercial Cover in Gray (CHC-THP-G)
- Sengoku Gas Heaters & Accessories