Shop All Portable Electric Heaters
Sengoku
Portable Electric Heater, 420, 120V AC, 1 Phase, 1433 BtuH
Mfr # SM-G420A
Zoro # G9789112
product price: $93.79
/ea
Free Shipping & Returns
$93.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Output 1433
- Watts 420
- Heater Voltage 120VAC
- Heating Method Radiant
- Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sengoku
- MFR # SM-G420A
- Zoro # G9789112
- UPC # 795561981126
- Country of Origin China
- Category Portable Electric Heaters
Dimensions
Width | 12" |
Depth | 12" |
Height | 24" |
Manufacturers Warranty Length | 1 yr |
Cord Length | 6 ft |
Overall Dimensions - H x W x D | 24 in x 12 in x 12 in |
Overall Height | 24 in |
Overall Depth | 12 in |
Overall Width | 12 in |
Description
Portable Electric Heater, Non-Oscillating, Overall Height 24 in, Overall Width 12 in, Overall Depth 12 in, Number of Heat Settings 2, Key Features Mechanical Controls, Overheat Protection, Tip-Over Switch, Programming Capability Not Programmable, Remote Control Functions No Remote Control Included, Safety Tip-Over Switch Included Yes, Thermal Overheat Protection Automatic Reset, Control Type Push Button, Heater Style Pedestal, Heating Method Radiant, Wattage Output 420W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Fiberglass Filter, SH, MERV 14, 12"x24"x12" (112-610-002)
- SPACEPAK Take-off Kits (AC-TKFS-2)
- DAYTON Hex Hub, 3/8 In (2A563)
- VULCAN Swaged Cartridge Heater, 100W/sq. In. (TB506A)
- SENGOKU Portable Electric Heater, 150, 120V AC, 1 Phase, 550 BtuH (SP160)
- LASKO High Velocity Blower Fan, X12905 (X12905)
- LASKO High Velocity Utility Fan, U12104 (U12104)
- DAYTON Portable Electric Heater, 1500W/1000W, 120V AC, 1 Phase (3VU37)
- GLOBAL INDUSTRIAL Portable Electric Heater Catchers Mask with Infrared & Convection Dual Heat (653557)
- MASTER Electric Fan Space Heater, 1500W, 1 Phase, 1,500 BtuH (MH-515-120)
- CHROMALOX 25KW 480V-AC ELECTRIC HEATER (CFDH-9-034B)
- Sengoku Portable Electric Heaters