Shop All Portable Gas Heater Accessories
Sengoku
Convection Replacement Wick
Mfr # OS-0023
Zoro # G1874932
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. CV-23K, Mfr. No. CV2230
- Overall Height 7 1/2 in
- Product Type Replacement Wick
- Material Cotton, Fiberglass
- Compatible with Product Type Convection Heaters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sengoku
- MFR # OS-0023
- Zoro # G1874932
- UPC # 795561300231
- Country of Origin China
- Category Portable Gas Heater Accessories
Dimensions
Overall Height | 7 1/2 in |
Overall Width | 7 1/2 in |
Details
Item | Portable Oil and Kerosene Heater Replacement Wick |
For Use With | Mfr. No. CV-23K, Mfr. No. CV2230 |
Product Type | Replacement Wick |
Material | Cotton, Fiberglass |
Compatible with Product Type | Convection Heaters |
Compatible Mfr. Model Number | CV-23K, CV2230 |
Description
Product Type Replacement Wick, Compatible with Product Type Convection Heaters, Compatible Grainger Part Number 30ZZ09, 4NHG7, Compatible Mfr. Model Number CV-23K, CV2230, Material Cotton, Fiberglass, Overall Height 7 1/2 in, Overall Width 7 1/2 in
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXAUST CO Ducting Hose, 25 ft L, Clear/Yellow (3493060025)
- 3M CUNO Ice Mach Filter Crtridge Cfs8112-S (5581708)
- ULTRACOOL Portable Evaporative Cooler 700 cfm, 350 sq. ft., 6.0 gal, 1/3 HP (CP70)
- DAYTON Blower, Steel, BALL, 28-1/8 in. H (48LU43)
- SENGOKU Radiant Heater Replacement Wick (OS-0077)
- SENGOKU Radiant Replacement Wick (OS-0011)
- SENGOKU Radiant Replacement Wick, 9 In. L (OS-65B)
- WILLIAMS COMFORT PRODUCTS Front Cover Face Pnl, 22038/30036 Series (4313)
- MR. HEATER Propane Gas Gauge (F276342)
- MR. HEATER Regulatr High Pr 0-20Psi (F273719)
- MR. HEATER Connectgas 1/4Mptx1/4Fpt (F276190)
- Sengoku Portable Gas Heater Accessories