Shop All Wood Screws
Senco
Wood Screw, #8, 3 in, Galvanized Square Drive
Mfr # 08D300W
Zoro # G006432604
product price: $93.79
/ea
Free Shipping & Returns
$93.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 3 in
- Finish Galvanized
- Collated Collated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # 08D300W
- Zoro # G006432604
- UPC # 741474207174
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Drive | Square |
Finish | Galvanized |
Collated | Collated |
Item | Wood Screw |
Sub-Brand | DuraSpin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 25 PK (U55010.037.0150)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/8"-16, 6 in Shank, 1 in ID, Steel, Plain (K2003-6)
- CURT Hitch Pin, 1/2", 21411 (21411)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 5/16"-18 Int Thrd Sz, 1/2"-13 Ext Thrd Sz, 5 PK (5WY63)
- SENCO Wood Screw, #8, 2-1/2 in (08S250W497)
- SENCO Wood Screw, #8, 2-1/2 in, Zinc Yellow Stainless Steel Square Drive, 1000 PK (08F250YK)
- SENCO Wood Screw, #8, 2 in, Stainless Steel (08F200Y)
- SENCO Wood Screw, #8, 1-3/4 in, Zinc Yellow Stainless Steel 1000 PK (08F175YTK)
- SENCO Wood Screw, #8, 2 in, Zinc Yellow Stainless Steel 1000 PK (08F200YTK)
- SENCO Wood Screw, #8, 2-1/2 in, Yellow Zinc Stainless Steel Flat Head Square Drive (08F250Y)
- SPAX Wood Screw, 3-1/2 in, Galvanized Flat Head 59 PK (4191670500904)
- Senco Wood Screws