Shop All Wood Screws
Senco
Wood Screw, #8, 2 in, Zinc Yellow Stainless Steel 1000 PK
Mfr # 08F200YTK
Zoro # G905387951
product price: $56.29
/pk 1000, $0.06/ea
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #8
- Fastener Length 2 in
- Material Stainless Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # 08F200YTK
- Zoro # G905387951
- UPC # 741474151521
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Zinc Yellow |
Collated | Collated |
Item | Wood Screw |
Sub-Brand | DuraSpin |
Description
Rex drive recess provides smooth engagement with high torque transmitting capability reducing operator fatigue and extending bit life.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.013.0075)
- DEWALT Screw-Bolt+ Concrete Screw, 6 in L, Steel Galvanized, 25 PK (PFM1461480)
- FOREVERBOLT Hex Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 7/16 in Ht (FBHEXN1213P25)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39797.031.0250)
- SENCO Wood Screw, #8, 1-3/4 in, Zinc Yellow Stainless Steel 1000 PK (08F175YTK)
- SENCO Wood Screw, #8, 2-1/2 in (08S250W497)
- SENCO Wood Screw, #8, 2-1/2 in, Yellow Zinc Stainless Steel Flat Head Square Drive (08F250Y)
- SENCO Wood Screw, #8, 2 in, Stainless Steel (08F200Y)
- SENCO Wood Screw, #8, 2-1/2 in, Zinc Yellow Stainless Steel Square Drive, 1000 PK (08F250YK)
- SENCO Wood Screw, #8, 2 in, Stainless Steel (08D200W)
- DELTANA Wood Screw, Polished Nickel Steel (SCWS910U14)
- Senco Wood Screws