Shop All Wood Screws
Senco
Wood Screw, #8, 2 in, Zinc Yellow Stainless Steel 1000 PK
Mfr # 08F150YTK
Zoro # G105387881
product price: $48.85
/pk 1000, $0.05/ea
$48.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #8
- Fastener Length 2 in
- Material Stainless Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # 08F150YTK
- Zoro # G105387881
- UPC # 741474151507
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Zinc Yellow |
Collated | Collated |
Item | Wood Screw |
Sub-Brand | DuraSpin |
Description
Rex drive recess provides smooth engagement with high torque transmitting capability reducing operator fatigue and extending bit life.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Captive Panel Screw, #8-32 Thrd Sz, 3/4 in Lg, 3/16 in Thrd Lg, Knurled, Plain 18-8 Stainless Steel (114118-750-SS)
- HHIP 0.434" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0434)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 9-1/2 in L, 5 PK (U04104.062.0950)
- ZORO SELECT Roofing Nail, 1-1/4 in L, 3D, Steel, Electro Galvanized Finish, 11 ga, 220 PK (4NEY3)
- SENCO Wood Screw, #8, 2-1/2 in (08S250W497)
- SENCO Wood Screw, #8, 1-3/4 in, Zinc Yellow Stainless Steel 1000 PK (08F175YTK)
- SENCO Wood Screw, #8, 2 in, Stainless Steel (08F200Y)
- SENCO Wood Screw, #8, 2 in, Zinc Yellow Stainless Steel 1000 PK (08F200YTK)
- SENCO Wood Screw, #8, 1-3/4 in, Zinc Yellow Square Drive (08F175Y)
- SENCO Wood Screw, #8, 2-1/2 in, Zinc Yellow Stainless Steel Square Drive, 1000 PK (08F250YK)
- SPAX Wood Screw, 5 in, Washer Head (4581820801275)
- Senco Wood Screws